ASC600T - 600 Alu Butt Splice

Nsi

  • $101.16 (Each)
  • $101.16 (Each)

  • $10,115.95 (Per 100)

In-Stock: 0 available locally (McAllen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASC600T
Manufacturer
Nsi
Manufacturer's Part Number
ASC600T
Description
600 Alu Butt Splice
Dual Rated Aluminum Splice 600 MCM Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381032133 / 6623810321338 / 00662381032133
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.16 (Each)
Carton
$101.16 (Each)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
ASC600T - Small Image
 
ASC600T - Large Image
Other Links
 
 
ASC600T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Tin Plated
Dimensions and Weight
Size
L=5.12 - OD=1.44 - ID=.920
Descriptions
Description
600 ALU BUTT SPLICE
Product Type
600 MCM Aluminum Splice - Dual Rated - Black
extra long description
NSI ASC600T 600 MCM Aluminum Splice
Long Description
Dual Rated Aluminum Splice 600 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Special Features
600 MCM (STR) - ALCU Splice
Features
Dual Rated Aluminum Splice 600 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
ASC600T
Brand
NSi
GTIN
00662381032133
UPC
662381032133
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - ALCU Splice
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
27 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Waco
1 View Store

* All prices subject to change.

Begin Live Chat