L600N - 600 1/2" 2-Hole Long Barrel Compression Lug

Nsi

  • $50.53 (Each)
  • $50.53 (Each)

  • $303.16 (Per 6)

  • $5,052.67 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L600N
Manufacturer
Nsi
Manufacturer's Part Number
L600N
Description
600 1/2" 2-Hole Long Barrel Compression Lug
Compression Lug, 250 MCM Conductor Size, 600 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 2 Conductors, +90 °C Operating Temperature, 5.79 In Overall Length, 600 V Ac, 0.87 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035189 / 6623810351892 / 00662381035189
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.53 (Each)
Carton
$50.53 (Each)
Standard Packaging
$303.16 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
334
Resources
Images
 
 
L600N - Small Image
 
L600N - Large Image
 
L600N - Large Image
Tech Bulletins
 
 
L600N - Tech Bulletin
Other Links
 
 
L600N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Green
Color
Green
Finish
Tin Plated
Dimensions and Weight
Overall Length
5.79 in
Size
L=5.79 - W=1.72 - OD=1.19 - ID=.930
Descriptions
Description
600 1/2" 2-HOLE LONG BARREL COMPRESSION LUG
Product Type
Compression Lug
Long Description
Compression Lug, 250 MCM Conductor Size, 600 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 2 Conductors, +90 °C Operating Temperature, 5.79 in Overall Length, 600 V ac, 0.87 lb/EA
Short Description
250 to 600 MCM Compression Lug, Non-Insulated, 5.79 in L, 600 VAC
Special Features
Long Barrel;High Conductivity
extra long description
NSI L600N CU CMP Lug Long 600 MCM N
Features
2Hole Long Barrel Copper Compression Lug600 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Minimum Conductor Size
250 MCM
Maximum Conductor Size
600 MCM
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486 A, 467;cULus Listed;NEC 310.15
package quantity
6 CT
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
600 MCM (STR)
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L600N
sub brand
NSI
GTIN
00662381035189
UPC
662381035189
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight
0.87 lb/EA
Weight per each
0.87
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat