GL814 - #8 1-Hole Compression Lug 1/4" Bolt

Nsi

  • $3.10 (Each)
  • $3.10 (Each)

  • $309.58 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL814
Manufacturer
Nsi
Manufacturer's Part Number
GL814
Description
#8 1-Hole Compression Lug 1/4" Bolt
Compression Connector, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red Insulation Color, +90 °C Operating Temperature, 1.201 In Overall Length, 600 V Ac, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381036018 / 6623810360184 / 00662381036018
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.10 (Each)
Carton
$3.10 (Each)
Standard Packaging
$309.58 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
753
Resources
Images
 
 
GL814 - Small Image
 
GL814 - Large Image
 
GL814 - Large Image
Tech Bulletins
 
 
GL814 - Tech Bulletin
Other Links
 
 
GL814 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Red
Color
Red
Finish
Tin Plated
Dimensions and Weight
Overall Length
1.201 in
Size
L=1.20 - W=.420 - OD=.270 - ID=.170
Descriptions
extra long description
NSI GL814 CU CMP Lug Short 8 AWG 1/
Features
1 HoleShort Barrel Copper Compression Lug w/ PeepHole8 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
#8 1-HOLE COMPRESSION LUG 1/4" BOLT
Product Type
Compression Connector
Long Description
Compression Connector, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red Insulation Color, +90 °C Operating Temperature, 1.201 in Overall Length, 600 V ac, 0.02 lb/EA
Short Description
#8 AWG Compression Connector, Non-Insulated, 1.201 in L, 600 VAC
Special Features
Marked with Die Index and Color Coded
Additional Information
Minimum Conductor Size
#8 AWG
Maximum Conductor Size
#8 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V ac
package quantity
100 CT
Standards Met
UL Listed 486A, 467;cULus Listed 155027;NEC 310.15
Cable Size
# 8 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/4
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GL814
sub brand
NSI
GTIN
00662381036018
UPC
662381036018
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
1/4 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat