C4 - #4 Cu Long Barrel Compression Butt Splice

Nsi

  • $9.85 (Each)
  • $9.85 (Each)

  • $985.22 (Per 100)

In-Stock: 0 available locally (Amarillo, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C4
Manufacturer
Nsi
Manufacturer's Part Number
C-4
Description
#4 Cu Long Barrel Compression Butt Splice
Compression Splice Connector, #6 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.752 In Overall Length, Compression Terminal, 600 V, 0.052 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037510 / 6623810375102 / 00662381037510
Weight per unit
0.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.85 (Each)
Carton
$9.85 (Each)
Standard Packaging
$985.22 (Per 100)
Stock Availability
Amarillo
0 (Find nearest stock)
All Stores
1,497
Resources
Images
 
 
C4 - Small Image
 
C4 - Large Image
 
C4 - Large Image
Other Links
 
 
C4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Gray
Color
Gray
Finish
Tin Plated
Dimensions and Weight
Overall Length
1.752 in
Size
L=1.75 - OD=.340 - ID=.250
Descriptions
Description
#4 CU LONG BARREL COMPRESSION BUTT SPLICE
Features
Long Barrel TinnedCopperSplice4 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
Compression Splice Connector
Long Description
Compression Splice Connector, #6 AWG Conductor Size, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.752 in Overall Length, Compression Terminal, 600 V, 0.052 lb/EA
Short Description
#8 to #6 AWG Compression Splice Connector, Non-Insulated, 1.752 in L, 600 V
Special Features
Corrosion Resistant
extra long description
NSI C-4 4 AWG Copper Long Barrel Sp
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
#4 AWG
For Stud Size
4 in
Maximum Operating Temperature
+90 °C
Insulated/Non-Insulated
Non-Insulated
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 467;cULus Listed
package quantity
100 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
C-4
sub brand
NSI
GTIN
00662381037510
UPC
662381037510
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight
0.052 lb/EA
Weight per each
0.052
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat