78130TQ - 20AMP DPST On/Off Bat TGL SWTCH

Nsi

  • $13.61 (Each)
  • $13.61 (Each)

  • $68.05 (Per 5)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
78130TQ
Manufacturer
Nsi
Manufacturer's Part Number
78130TQ
Description
20AMP DPST On/Off Bat TGL SWTCH
On Off - DPST - Nickel .250 Quikconnect Bat Toggle Switch
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
39121020 - Signal conditioners
UPC/EAN/GTIN
662381781307 / 6623817813072 / 00662381781307
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.61 (Each)
Carton
$68.05 (Per 5)
Standard Packaging
$13.61 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
78130TQ - Small Image
 
78130TQ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10;20
Voltage Rating
125-250 VAC
Poles
2
Dimensions and Weight
Width
.750
Height
.778
Descriptions
Product Type
Toggle Switch Bat DPST On-Off 20 Amp
Description
20AMP DPST ON/OFF BAT TGL SWTCH
Long Description
ON OFF - DPST - Nickel .250 QuikConnect Bat Toggle Switch
Special Features
DPST - On-Off - Quick Connect Terminals
Features
ON OFF - DPST - Nickel .250 QuikConnect Bat Toggle Switch
extra long description
NSI 78130TQ Toggle Switch Bat DPST
Additional Information
Warranty
1 YEAR
Contact Rating
20 Amp (125 VAC) - 10 Amp (250 VAC)
Contact Configuration
DPST
Switch Type
NSI
action
Toggle Switch
Manufacturer Information
Brand
NSi
Manufacturers Part Number
78130TQ
GTIN
00662381781307
UPC
662381781307
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Packaging
Weight per each
0.08
Carton
5
Package
1
Uses, Certifications, and Standards
Application
Motor-Equipment Control
Mounting
Snap Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur Springs
4 View Store

* All prices subject to change.

Begin Live Chat