IPLD7506 - 750-250 2S 6 Multi Cable Insul Tap

Nsi

  • $260.15 (Each)
  • $260.15 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IPLD7506
Manufacturer
Nsi
Manufacturer's Part Number
IPLD750-6
Description
750-250 2S 6 Multi Cable Insul Tap
Double Sided Entry Insulated Multi-Tap Connector, 250 MCM Conductor Size, 750 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 6 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 9.23 In Overall Length, 600 V, 2.7999 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381926043 / 6623819260430 / 00662381926043
Weight per unit
2.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$260.15 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
94
Resources
Images
 
 
IPLD7506 - Small Image
 
IPLD7506 - Large Image
 
IPLD7506 - Large Image
 
IPLD7506 - Large Image
 
IPLD7506 - Large Image
 
IPLD7506 - Large Image
Brochures
 
 
IPLD7506 - Brochure
Other Links
 
 
IPLD7506 - Other
 
IPLD7506 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
6
Poles
1
Voltage Rating
600 V
Wire Size
750-250 MCM
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
9.23 in
Size
L=9.230 - W=3.410 - H=3.420
Descriptions
Product Type
Double Sided Entry Insulated Multi-Tap Connector
Long Description
Double Sided Entry Insulated Multi-Tap Connector, 250 MCM Conductor Size, 750 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 6 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 9.23 in Overall Length, 600 V, 2.7999 lb/EA
Short Description
Double Sided Entry Insulated Multi-Tap Connector, Insulated, 9.23 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
750-250 2S 6 MULTI CABLE INSUL TAP
extra long description
NSI IPLD750-6 POLARIS Ins Multi-Tap
Features
The Polaris IPLD750-6 6-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to six conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 750 - 250 MCM wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strengt
Additional Information
Minimum Conductor Size
250 MCM
Maximum Conductor Size
750 MCM
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Copper Cables;Aluminum Cables
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486 A, 486 B;cULus Listed
package quantity
1 ct
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
IPLD750-6
sub brand
Polaris Black
GTIN
00662381926043
UPC
662381926043
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight
2.7999 lb/EA
Weight per each
2.7999
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat