M21250C342 - Heat Shrink Wire/Cable Labels, 1/4" D BK/WH

Brady®

  • $84.18 (Each)
  • $84.18 (Each)

In-Stock: 4 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M21250C342
Manufacturer
Brady®
Manufacturer's Part Number
M21-250-C-342
Description
Heat Shrink Wire/Cable Labels, 1/4" D BK/WH
Permasleeve Heat Shrink Wire and Cable Labels With Ribbon For M210 M211 BMP21-Plus Printers - 1/4" Dia Black On White
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820899952 / 00662820899952
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.18 (Each)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
388
Resources
Images
 
 
M21250C342 - Small Image
 
M21250C342 - Large Image
 
M21250C342 - Large Image
 
M21250C342 - Large Image
 
M21250C342 - Large Image
 
M21250C342 - Large Image
 
M21250C342 - Large Image
Attachments
 
 
M21250C342 - Specification Sheet
Brochures
 
 
M21250C342 - Brochure
Tech Bulletins
 
 
M21250C342 - Tech Bulletin
Other Links
 
 
M21250C342 - Other
 
M21250C342 - Other
 
M21250C342 - Other
 
M21250C342 - Other
 
M21250C342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heat-shrink Polyolefin
Wire Size
0.25 in Dia x 7 ft L
Material, Color, and Finish
Legend Color
Black on White
Finish
Matte
Dimensions and Weight
Length
84
Diameter
0.25
Height
0.439 in
Size
0.439 in H x 7 ft L
Descriptions
Description
HEAT SHRINK WIRE/CABLE LABELS, 1/4" D BK/WH
Product Type
Cart M21 B342 .439INX7FT Permasleeve
Features
Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling.
extra long description
BRADY M21-250-C-342 CART M21 B342 .
Long Description
PermaSleeve Heat Shrink Wire and Cable Labels with Ribbon for M210 M211 BMP21-PLUS Printers - 1/4" Dia Black on White
Special Features
Heat Shrink
Additional Information
Temperature Range
-67 °F - 275 °F
Quantity
Cartridge of 7 Feet
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-250-C-342
GTIN
00662820899952
UPC
662820899952
Taxonomies, Classifications, and Categories
Type
SLEEVE
Category Description
Printers and Labeling
Packaging
Weight per each
0.097
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 388

Location search:

* All prices subject to change.

Begin Live Chat