6636GNK - Wway 6X6X36 N1 PNTD SC, NK

Eaton

  • $111.12 (Each)
  • $111.12 (Each)

In-Stock: 0 available locally (Nashville, TN) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6636GNK
Manufacturer
Eaton
Manufacturer's Part Number
6636 G NK
Description
Wway 6X6X36 N1 PNTD SC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 36" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051102710 / 00782051102710
Weight per unit
14.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.12 (Each)
Stock Availability
Nashville
0 (Find nearest stock)
Nashville RDC
0
All Stores
82
Resources
Images
 
 
6636GNK - Small Image
 
6636GNK - Large Image
Attachments
 
 
6636GNK - Specification Sheet
Other Links
 
 
6636GNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
36.00 In
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
3600 SC Straight Section W/O Ko
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 6636 G NK 3600 SC STRAIGHT S
Description
WWAY 6X6X36 N1 PNTD SC,NK
Long Description
Eaton B-Line series wiring trough, 6" height, 36" length, 6" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6636 G NK
Brand
Eaton
GTIN
00782051102710
UPC
782051102710
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
14.47
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat