Search Results for "663WG PASS & SEYMOUR INC"

1-2 of 2
663WG - Legrand-Pass & Seymour

Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, Thermoplastic, White, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.15 LB

  • MFR Part #: 663WG
  • Russellville Availability: 26
  • Total Availability: 18,387
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 100 ($271.91) ·
663WG - Pass & Seymour/Legrand

Russellville Availability: In Stock

Total Availability: In Stock

Book Price

$271.91

Per 100

QTY:
Each
Add
CS15AC3W - Legrand-Pass & Seymour

Commercial Switch, 3 Poles, 3 Ways, 15 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Toggle Actuator, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB

  • MFR Part #: CS15AC3W
  • Russellville Availability: 9
  • Total Availability: 310
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 50 ($485.90) ·
CS15AC3W - Pass & Seymour/Legrand

Russellville Availability: In Stock

Total Availability: In Stock

Book Price

$971.80

Per 100

QTY:
Each
Add
663WG - Legrand-Pass & Seymour

Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, Thermoplastic, White, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.15 LB

MFR Part #:
663WG
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
18,387 Each
Pkg Sizes:
100 Each ($271.91)
CS15AC3W - Legrand-Pass & Seymour

Commercial Switch, 3 Poles, 3 Ways, 15 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Toggle Actuator, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB

MFR Part #:
CS15AC3W
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
310 Each
Pkg Sizes:
50 Each ($485.90)

Begin Live Chat