66PT12 - 1/2(.50) X 18 Naileater Bit

Greenlee

  • $35.07 (Each)
  • $35.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66PT12
Manufacturer
Greenlee
Manufacturer's Part Number
66PT-1/2
Description
1/2(.50) X 18 Naileater Bit
Nail Eater® Extreme 1/2" (12.7 MM) Hole Diameter. 18" (457.2 MM)Overall Length. Improved Cutting Edge Provides 30 Percent Longer Life Span. Patented New Design For Improved Cutting and Cleaner Holes. Self-Feeding Screw Point Draws Bit Through Wood. Unique Patented Design Cutting Angle - Smoother Starts, Reduced Cutting Loads. Made Of Super Tough, Heat-Treated Steel. Cuts Through Nails and Provides Longer Life. Shorty Bits - For Working In Tight Places, Yet Still Can Go Through Three Abutting 2 X 4S
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
783310309154 / 00783310309154
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.07 (Each)
Resources
Images
 
 
66PT12 - Small Image
 
66PT12 - Large Image
Attachments
 
 
66PT12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
GRN 66PT-1/2 BIT,NAILEATER 1/2(.50)
Product Type
Bit, Naileater 1/2(.50) X 18.00(66PT-1/2)
Long Description
Nail Eater® Extreme 1/2" (12.7 mm) hole diameter. 18" (457.2 mm)overall length. Improved cutting edge provides 30 percent longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s
Description
1/2(.50) X 18 NAILEATER BIT
Manufacturer Information
Manufacturers Part Number
66PT-1/2
Brand
GREENLEE
GTIN
00783310309154
UPC
783310309154
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.700 LB (318.000 GM)
Weight per each
0.53
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat