HUB100DN - 1" Rigid Watertite D/C Hub

Appozgcomm

  • $17.44 (Each)
  • $17.44 (Each)

  • $435.94 (Per 25)

  • $1,743.76 (Per 100)

  • $2,179.70 (Per 125)

In-Stock: 0 available locally (West Dallas, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HUB100DN
Manufacturer
Appozgcomm
Manufacturer's Part Number
HUB100DN
Description
1" Rigid Watertite D/C Hub
Watertight Hub, 1 In Trade Size, Hub Model, Insulated, 0.78 In Thread Length, 2.13 In Hub Size, 1.03 In Length, 2 In Diameter, 1.38 In Knockout Size, 0.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855002139 / 00687855002139
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.44 (Each)
Carton
$435.94 (Per 25)
Standard Packaging
$2,179.70 (Per 125)
Stock Availability
West Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
128
Resources
Images
 
 
HUB100DN - Small Image
 
HUB100DN - Large Image
 
HUB100DN - Large Image
Specifications Sheets
 
 
HUB100DN - Specification Sheet
Attachments
 
 
HUB100DN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Dimensions and Weight
Hub Size
2.13 in
Length
1.03 in
Diameter
2 in
Size
1
Descriptions
Description
1" RIGID WATERTITE D/C HUB
Product Type
Watertight Hub
Long Description
Watertight Hub, 1 in Trade Size, HUB Model, Insulated, 0.78 in Thread Length, 2.13 in Hub Size, 1.03 in Length, 2 in Diameter, 1.38 in Knockout Size, 0.38 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Short Description
Watertight Hub, 1 in
Special Features
Threaded;Grounding Screw;Water Tight
extra long description
EGS HUB100DN 1 ZDC WATER TIGHT HUB
Additional Information
package quantity
125 PK;25 CT
Made in USA
yes
Insulated/Non-Insulated
Insulated
Thread Length
0.78 in
Knockout Size
1.38 in
for use with
Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure
Standards Met
UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1
Manufacturer Information
Brand
Appleton
Model
HUB
sub brand
Neer(TM)
Manufacturers Part Number
HUB100DN
GTIN
00687855002139
UPC
687855002139
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Watertight Hubs
Trade Size
Trade Size
1 in
Packaging
Weight
0.38 lb/EA
Weight per each
0.38
Carton
25
Package
125
Uses, Certifications, and Standards
standard
CSA Certified: 065178;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E14814;UL Standard: 514B
Application
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 128

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
34 View Store

* All prices subject to change.

Begin Live Chat