SC150 - 1-1/2" Flex Conn D/C Squeeze Type

Appozgcomm

  • $66.89 (Each)
  • $66.89 (Each)

  • $334.47 (Per 5)

  • $3,344.66 (Per 50)

  • $6,689.31 (Per 100)

In-Stock: 0 available locally (Colorado Springs, CO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC150
Manufacturer
Appozgcomm
Manufacturer's Part Number
SC150
Description
1-1/2" Flex Conn D/C Squeeze Type
Features:2.52IN Dia X 2.09IN Length, 0.71 In Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Zinc Die Cast
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
687855201501 / 00687855201501
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.89 (Each)
Carton
$334.47 (Per 5)
Standard Packaging
$3,344.66 (Per 50)
Stock Availability
Colorado Springs
0 (Find nearest stock)
Denver
0
All Stores
9
Resources
Images
 
 
SC150 - Small Image
 
SC150 - Large Image
Attachments
 
 
SC150 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
Non Insulated
Material
Zinc Die Cast
Material, Color, and Finish
Color
Metallic
Finish
Natural
Dimensions and Weight
Size
1.5
Descriptions
Description
1-1/2" FLEX CONN D/C SQUEEZE TYPE
Product Type
1-1/2 In Squeeze Conn Flex/Ac
Long Description
Features:2.52IN Dia X 2.09IN Length, 0.71 IN Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Zinc Die Cast
Special Features
2.52 IN Dia X 2.09 IN Length, 0.71 IN Thread Length, Flexible Metal Conduit
extra long description
EGS SC-150 1-1/2 IN SQUEEZE CONN FL
Additional Information
angle
Straight
Connector Type
Squeeze
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
SC150
GTIN
00687855201501
UPC
687855201501
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Straight Squeeze Connector
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.4
Carton
5
Package
50
Uses, Certifications, and Standards
environmental conditions
Dry Location
nema rating
FB-1
Application
Terminates flexible metal conduit to a knockout in a dry location box or enclosure
standard
UL Standard: 514B; UL Listed: E32539, CSA Standard: C22.2 No. 18.3, CSA Certified: 208044; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat