8362 - 4SQ CVR (1)Gfci RCPT

Appozgcomm

  • $10.53 (Each)
  • $10.53 (Each)

  • $263.34 (Per 25)

  • $1,053.34 (Per 100)

In-Stock: 0 available locally (Springfield, MO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8362
Manufacturer
Appozgcomm
Manufacturer's Part Number
8362
Description
4SQ CVR (1)Gfci RCPT
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 15.88 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855620623 / 00687855620623
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.53 (Each)
Carton
$263.34 (Per 25)
Stock Availability
Springfield
0 (Find nearest stock)
All Stores
283
Resources
Images
 
 
8362 - Small Image
 
8362 - Large Image
 
8362 - Large Image
Attachments
 
 
8362 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1/2 in
Size
4 X 4 X 0.5
Descriptions
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 8 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 15.88 lb/100
Short Description
Square Cover, Steel, 8 cu. In, Toggle Switch Opening
Description
4SQ CVR (1)GFCI RCPT
extra long description
EGS 8362 4 IN SQ CVR SGL GFCI
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
includes
Nuts;Screws
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
25 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8362
GTIN
00687855620623
UPC
687855620623
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Raised Surface Cover
Packaging
Weight
15.88 lb/100;35 kg/100
Weight per each
0.34
Carton
25
Uses, Certifications, and Standards
Capacity
8 cu.in
standard
UL Standard 514A; UL Listed E2527
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 283

Location search:

Greater Springfield Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
147 View Store

* All prices subject to change.

Begin Live Chat