Add More Items
View All Quick Selects
Below you can add an image for '6AV21283QB060AX1' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500MA to 2100MA Constant Current Output - 60W Max - Linear Case W/ End Terminals - Ip65
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$88.14
Each
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
Total Availability: In Stock
$17.67
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
$166.41
RG6DUAL 18CCS 40 CL2 75C Rohs-2
$632.64
Per 1,000 Feet
6" 13/16/19W Led Comm DNLT 27/30/35/40/50K
$59.95
Straight Section Lay-In Liftoff-Cover Type 1 No Kos, 12X12X60, Gray, Steel
$415.40
Connectron 63311|Littelfuse LH600303C|Marathon 6F30A3B|Mersen 60303|Westinghse W633ha
$142.11
VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HWPL
$179.37
F96T12/DX Deluxe 372821 65K
$19.22
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 60 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
Available now at Greensboro: In Stock
Greensboro Availability: In Stock
$117.17
Thermal Magnetic Circuit Breaker, 60 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 In Length, 6 In Width, 3-1/2 In Height, 3/4 In Hole Size, 4 Holes, 400 LB
$4,340.20
Per 100
Connectron 66311|Littelfuse LH600603C|Marathon 6F60A3B|Mersen 60603|Westinghse W663ha
$56.78
This item is no longer available. Click to view alternate items.
Metalarc 175W ED28 E39 Mogul Base
$36.81
Littelfuse LR600301C|Littelfuse LR600301CR|Marathon 6R30A1B|Mersen 60306R
$25.52
Eaton B-Line Series Post Base, 3.5" H X 6" L X 6" W, Steel, Hot-Dipped Galvanized, Post Base For B22A, B, C
$4,092.90
THQL 2 Pole 120/240V 10K Ic 60 Amp
$116.34
Cover Control Kit, 2 LB
$221.68
X1PB2-12*
$3,283.72
20
Popularity
Default