Add More Items
View All Quick Selects
Below you can add an image for '6ES72324HD500XB0' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None
Total Availability: In Stock
Check local availability
Book Price
$279.98
Each
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$197.97
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 500 Va
$175.58
Bare Cu #6 Sol 5000
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$986.42
Per 1,000 Feet
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 500 Va
Eaton Type Mte Industrial Control Transformer, PV: 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V, Cu Magnet Wire, Taps: None, SV: 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V, 55°C, 500 Va
$767.36
Eaton B-Line Series Vertical Outside Bend, 6" H X 15" W X 24" L, Aluminum, 12" Radius, 90° Angle
$1,989.22
Bare Cu #6 Sol 500
$992.49
XHHW 6 STR Cu Sim BK 5KR
$1,494.76
Eaton B-Line Series Vertical Outside Bend, 6" H X 27" W X 24" L, Aluminum, 24" Radius, 90° Angle
$2,406.98
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
$1,124.17
Al XHHW #6 STR Black 5000'
$305.32
Eaton B-Line Series Horizontal Bend, 6" H X 30.6250" W X 24" L, Aluminum, 24" Radius, 45° Angle
$777.85
Service Drop Cable, Aluminum Conductor Material; 1 Conductor(S); Xlpe Insulation Material; 6 Awg Conductor Size; 600 V Voltage; 500 FT Coil Packaging; 6 Awg Neutral Conductor Size; Duplex, Acsr Type Code; 90 Deg C Temperature; 1 Neutral Conductor(S)
$764.35
Eaton B-Line Series Horizontal Bend, 6" H X 39.0625" W X 24" L, Aluminum, 24" Radius, 90° Angle
$2,327.32
00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be Are Kay AC10 500B|Be Are Kay AC10500B|Be Are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B
$141.67
Eaton B-Line Series Horizontal Bend, 6" H X 27.0625" W X 24" L, Aluminum, 12" Radius, 90° Angle
$1,296.63
LD5001A05 Cord Set
$3.78
XHHW 6 STR Cu Sim BK 500SP
20
Popularity
Default