Add More Items
View All Quick Selects
Below you can add an image for '6GK53284TS012AC2' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
YA28-LH94TN
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$59.79
Each
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
Total Availability: In Stock
$17.67
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
Filament ED28 36W 125EQ E39 6000LM CRI90 5000K Dim Clear
$58.00
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
$58.56
Fluorescent Ballast, Programmed, 28 W, 277 V Ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 373 G/Ea
Cat 6A 23AWG/4PAIR 10G CMR
$269.99
Per 1,000 Feet
With Juno Retrofit 3000K Warm White Led Retrofit Downlight RLD 6-Inch Trim Modules, Upgrading Your Existing 6-Inch Recessed Fixture Is Inexpensive and Nearly As Simple As Replacing An Incandescent Lamp. Modules Feature A White Aluminum Baffle With A Built-In Flange. A Deeply Regressed Diffusing Lens Conceals The Leds From Direct View and Provides Uniform Aperture Luminance.
$36.11
Metalarc 175W ED28 E39 Mogul Base
$36.81
Eaton B-Line Series Post Base, 3.5" H X 6" L X 6" W, Steel, Stainless Steel Type 304, Fits Channel B22, Square Post Base, Centered
$93,589.91
Per 100
P-RKGV 4T-330-6-RSGV 4T
$118.16
Per 1,000
P-RKGV 5.3T-1095XL-8-RSGV 5.3T
$155.50
Cat 6A Orange
$194.11
6'' Juno Basics Retrofit Downlights, Generation 3, 1000 Nominal Lumens, 3000K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
$53.21
Eaton B-Line Series Post Base, 3.5" H X 6" L X 6" W, Steel, Hot-Dipped Galvanized, Fits Channel B22, Square Post Base, Centered
$3,943.29
CAT6A CMP 23/4 Blue
$506.25
Transformer Lug Kit Kva Size (50-75 1 °) (75-112-1/2 3 °) Transformer Lug Kit Contains Terminal Lugs That Are Dual Rated For Use With Both Copper and Aluminum Cables.
$136.19
Cat 6A 4PR Augmented 10G PVC 1000' Reel Yl
$242.86
64" 28W Sign Hero 4K/5K/65K 360 Deg DBL/SNGL Clear
$89.72
20
Popularity
Default