Add More Items
View All Quick Selects
Below you can add an image for '6M58SM' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 14-2 to 12-3 MC/Ac, 1/8"–1/4" Flange
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$381.97
Per 100
Carbon Zinc Battery, Portable Light;Steady Burn Barricade Application, Premium Industrial Carbon Zinc Battery Battery Type, Carbon Zinc Chemistries Type, 6 V Input Voltage Rating, 2.685 In;68.2 MM Length, Spring Terminal Plug Type, Ansi/Neda - 908CD;IEC - 4R25X Standards Met, 0.58 KG;1 LB 5 Oz Weight, 115 MM;4.528 In Width
Total Availability: In Stock
$372.31
Eaton Harsh-Duty Sensor, Perfect Prox Photoelectric Sensor, E58, Through Beam, Straight, Output On, Flashes When Latched, 6.6 FT, 300 Ma At 20-132 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-132 Vac 50/60 HZ, 15-30 VDC
$1,024.70
Each
Eaton Harsh-Duty Sensor, E58 Harsh Duty, Through Beam, Straight, 30 MM, Dark, Power On, 6.6 FT, 300 Ma At 20-132 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-132 Vac 50/60 HZ, 15-30 VDC
Eaton Harsh-Duty Sensor, E58 Harsh Duty, Through Beam, 800 FT Range, Straight, 30 MM, Light/Dark, Power On, 6.6 FT, PVC, 20-132 Vac 50/60 HZ, 15-30 VDC
$881.85
Cat 6A 23AWG/4PAIR 10G CMR
$221.42
Per 1,000 Feet
Per 1,000
This item is no longer available. Click to view alternate items.
Cat 6E 600MHZ GN
$164.28
Flat Washer, 6 MM (Id) Diameter, Flat Head Style, Stainless Steel Material, 1 CT Package Quantity
$4.00
Cat 6A Orange
$194.11
The Nsi RC58 Heavy Duty Rebar Ground Clamp With Adapter and Screw Grips On 5/8" Rebar For Heavy-Duty Wire Grounding In Harsh Outdoor Environments. The Lay-In Style Clamp Allows For Continuous Loop Wiring and Will Fit Conductors In The Range Of 6 Sol to 2/0 STR Additionally, The Stainless-Steel Hardware and Cast Silicon Bronze Clamp Body Are Made From Tough, High-Quality Metals That Provide Durable Performance In The Harshest Outdoor Environments. Ul Listed For Direct Burial, Use This Clamp to Ground Copper
$1,643.96
Satco S9581 6.5ST19/CL/Led/E26/27K/
$9.18
6X3 1/8 Close Galvanized Nipple
$85.69
5/8"X6' Cu Ground Rod
$2,582.32
P&S PS58Y Disc - Sub S58y
$4.90
Trim 6IN Vertical 2-Lamp CF Clear Alzak
$38.77
Conduit/Pipe to Flange Clip, 16M24SM Model, Spring Steel, Caddy Armour, 1 In Trade Size, 1.181 to 1.378 In (Od) Diameter, 0.07 LB
$345.04
Cat 6E 600MHZ Yl
$137.14
H-MSM Conduit/Pipe to Flange Clip, Side Mount, 1/2", 3/4" Emt, 5/16"–1/2" Flange
$331.02
20
Popularity
Default