Add More Items
View All Quick Selects
Below you can add an image for '6T1100H27BK' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$79.55
Each
6" Shallow Ic Can
Total Availability:
$16.99
This item is no longer available. Click to view alternate items.
OBS78062 Led R20, 6W, Dimmable, 80CRI, 525 Lumen, 2700K, 25000 Life
Total Availability: In Stock
$6.39
5/6 Inch Retrofit Baffle-Trim Led Module, 120V, 90CRI, 2700 K, White
$10.69
ORHB6-Zoom-Led-27000L/30000L/36000L-120-347V-35K/4
$129.60
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
Available now at DFW RDC: In Stock
DFW RDC Availability: In Stock
$15.97
6" Red Underground Line Tape
$217.34
6" Shallow Ic Air-Tite 120V Line Voltage
$18.50
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.5 In Length, 1.65 LB
$16.11
6" Housing Shallow Ceiling Non-Ic 120V Line Voltage
$28.66
6" Shallow Remodel Housing, Traditional E26 Socket-Based, Ic Rated
Led Baffle-Trim Module, 120 V, 150 Ma, 9.7 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 2700 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 1.079 LB
$24.89
Retrofit Module-Trim, 120 V Ac, 0.085 to 0.089 A, 9.5 W, Matte White, Recessed Mount, 7.75 In Length, 9 In Width, 3.375 In Height, 1.1599 LB
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
4X6 Voice Module
$38.22
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 2700K, 80 Cri, Requires 12V Transformer
$4.64
6" Ic, Air-Tite, Shallow New Construction Housing, 120V
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 0.1 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Melamine Tube, Nickel-Plated Bronze Endcap, 600 V
$55.17
Unilets FDCT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 In, Cable Entry: (3) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Tripl
$73.90
20
Popularity
Default