Add More Items
View All Quick Selects
Below you can add an image for '70130G' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein Tools ET130 Is An Easy-to-Use Precision Light Meter That Measures Illuminance Levels In Both Foot Candles (FC) and Lux. Backlit LCD Display Screen With Bar Graph Assists When Monitoring Light Levels and For Retrofit Projects. Includes Custom Carrying Pouch and 9V Battery.
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$103.30
Each
This item is no longer available. Click to view alternate items.
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
Total Availability: Available from manufacturer.
$216.66
Eaton Power Defense Motor Protection Circuit Breaker, Globally Rated, Frame 1, Three Pole, 70A, 65KA/480V, Motor Protection, Standard Calibration, Adjustable, No Terminals
Total Availability: In Stock
$736.25
Cisco Meraki MS130-12X - Switch - 12 Ports - Manag
Request Quote
Eaton Comet 18MM Tubular Photoelectric Sensor, Photoelectric, 0.71 Diameter, Forward Viewing, Sensor Distance: 80 FT., Lens: Polycarbonate Cable, Jacket: PVC Body, 12 FT. ( 3.7M ) Cable, 20-264 Vac/15-30 VDC Input
$324.29
1G WP CVR, (3) 1/2HUBS Gry
$5.14
Dulux 13W Double Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
$9.25
Eaton Comet 18MM Tubular Photoelectric Sensor, Forward Viewing, Sensor Dist 80 FT., 300 Ma Max Ac L1 Switched/DC NPN Open Coll, 300 Ma Ac/DC At 20-264VAC/15-30VDC, 12 FT.(3.7M) Cable, 20-264 Vac/15-30 VDC Input, Thru-Beam, 12 FT.(3.7M)
$435.67
B075MBT13RK 75VA Control XFRMR
$88.67
Led PAR38, 14W, Dimmable, 82CRI, 1050 Lumen, 5000K, 15000 Life, E26 Medium Base
$14.12
Eaton Power Defense Motor Circuit Protector, Globally Rated, Frame 1 Motor Circuit Protector, Three Pole, 100A, 65KA/480V, Adjutable Intantaneous High Calibrations, Standard Line and Load
$618.50
Eaton Safety Switch Base, Used With 30A, Three and Six-Pole, 600V Non-Fusible Safety Switches, 60A, Three-Pole, 600V Non-Fusible Safety Switches, Switching Base, 30A, Nema 1/3R/4/12, Three and Six-Pole, 600V600V Non-Fusible Safety Switches, 600V
$316.64
Vaporproof 729 Lumens Led 13W Ceiling Frosted Globeglobe Diecast Guard
$259.59
Color Coded Drive Bit, #1 Size; Green Finish; 4 Inch Overall Length; Square Screwdriver Bit Type; Robertson Brand
$5.13
Dulux 13W Single Compact Fluorescent Lamp With 2 Pin Base, 2700K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
$2.95
Driver Bit - #1 Green Square X 6
$6.32
B350MBT13RKF 350VA CNTRL XFRM
$166.33
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 15 KW 20 HP CT 3PH 50/60 HZ 61A Output IP21/Type 1 Enclosure FR4 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$4,966.29
Dulux 13W Single Compact Fluorescent Lamp With 2 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
Strap, 14 Gauge, Size 1 Inch, Outer Diameter Size 1.315 Inches, Hot-Dip Galvanized Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
$957.59
Per 100
20
Popularity
Default