Search Results for "711259122596"

1-20 of 98
7125ST - Appozgcomm

Features:1 13/16IN Dia X 2IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce

  • MFR Part #: 7125ST
  • Total Availability: 109
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 5 ($51.25) · 25 ($256.25) ·
7125ST - Appleton/Oz Gedney

Total Availability: In Stock

7125S - Appozgcomm

Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.81 In Length, 2 In Diameter, 9/16 In Thread Length, 72 LB/100

  • MFR Part #: 7125S
  • Total Availability: 20
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 5 ($49.31) · 25 ($246.53) ·
7125S - Appleton/Oz Gedney

Total Availability: In Stock

60256 - Color-Keyed

Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 250 Kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 71H, Die Color Code Red

  • MFR Part #: 60256
  • Total Availability: 6
  • Manufacturer: Color-Keyed
  • Find: Similar Items
  • Pkg Sizes: 5 ($263.25) · 50 ($2,632.50) ·
60256 - Abb Installation Products, Inc

Total Availability: In Stock

71A8251001D - Advance

Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 250 W, 120/208/240/277/480 V, 1.82 A;1.1 A;0.92 A;0.83 A;0.45 A, Non Dimmable, 1 Lamps, 4.8 In Length, 3.65 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 5.612 KG

  • MFR Part #: 490508
  • Total Availability: 27
  • Manufacturer: Advance
  • Find: Similar Items
  • Pkg Sizes: 1 ($303.19) ·
71A8251001D - Advance By Signify

Total Availability: In Stock

B591300001 - BDR

B591300001

  • MFR Part #: N/A
  • Available from manufacturer.
B591300001 - Bender, Inc.

Total Availability: Available from manufacturer.

41X1225 - LER

41X1225 - MS631 SVC Maint Kit

  • MFR Part #: N/A
  • Total Availability: 2
  • Manufacturer: LER
  • Find: Similar Items
  • Pkg Sizes: 1 ($358.71) ·
41X1225 - Nortek Security & Control

Total Availability: In Stock

7155 - Peco Fasteners

Peco Fasteners 1/4-20 X 1 (Type 3) Vertical Hanger For Steel - Accepts 1/4-20 Rod

  • MFR Part #: 7155
  • Total Availability: 300
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 100 ($161.02) · 600 ($966.12) ·
7155 - Peco Fasteners, Inc.

Total Availability: In Stock

30171 - Ideal

Ideal, Wire Connector, Wire-Nut, Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 16 Awg, Min 2-16AWG Max 2-16AWG, Color: Gray, Material: Flame-Retardant Polypropelene, Voltage Rating: 300 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: 71B, Flammability Rating: Ul 94V-2

  • MFR Part #: 30-171
  • Available from manufacturer.
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($106.78) ·
30171 - Ideal

Total Availability: Available from manufacturer.

719030623 - Cables & Cords

18/3 CMP/CL3P NT 1MR

  • MFR Part #: 719030623
  • Total Availability: 7,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($358.71) ·
719030623 - Cables & Cords

Total Availability: In Stock

645912 - Southwire Rough Electrical Com

3-1/2IN X12IN Conduit Nipple

  • MFR Part #: 645912
  • Total Availability: 5
  • Manufacturer: Southwire Rough Electrical Com
  • Find: Similar Items
  • Pkg Sizes: 1 ($74.42) ·
645912 - Topaz - Southwire LLC

Total Availability: In Stock

7186J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Side Mount Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

  • MFR Part #: 7186J
  • Total Availability: 1,300
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 100 ($270.20) · 600 ($1,621.20) ·
7186J - Peco Fasteners, Inc.

Total Availability: In Stock

7160J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Vertical Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

  • MFR Part #: 7160J
  • Total Availability: 61
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 6 ($656.10) ·
7160J - Peco Fasteners, Inc.

Total Availability: In Stock

711DC - Eaton

Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Non-Insulated, Zinc Die Cast, 1-1/4"

  • MFR Part #: 711DC
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($151.06) ·
711DC - Crouse-Hinds

Total Availability: Available from manufacturer.

7150S - Appozgcomm

Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2 In Length, 2.19 In Diameter, 9/16 In Thread Length, 85 LB/100

  • MFR Part #: 7150S
  • Total Availability: 104
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 5 ($71.15) · 25 ($355.73) ·
7150S - Appleton/Oz Gedney

Total Availability: In Stock

CP925 - CDD

Yealink CP925 Conference Phone

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: CDD
  • Find: Similar Items
  • Pkg Sizes: 1 ($535.72) ·
CP925 - CDW Direct LLC

Total Availability: Available from manufacturer.

7173 - GNR

13/13KW Air Cooled Standby Generator Alum Encl

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: GNR
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,765.39) ·
7173 - Generac Power Systems Inc

Total Availability: Available from manufacturer.

7186 - Adalet-PLM

Clevis

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Adalet-PLM
  • Find: Similar Items
  • Pkg Sizes: 1 ($40.09) ·
7186 - Adalet-PLM

Total Availability: Available from manufacturer.

7163 - Generac

As The #1 Selling Home Standby Generator Brand, Generac'S Ecogen Series® Generators Provide The Automatic Backup Power You Need to Protect Your Home and Family During A Power Outage. Generac'S Ecogen Series 15KW Backup Generator Provides Home and Business Owners With An Outstanding Backup Power Solution. Whether The Off-Grid Lifestyle Is A Choice or A Necessity, You Are Responsible For Producing The Energy You Consume – Even When There’S No Sun or Wind. Ensure You Never Have Dead Batteries With The Generac

  • MFR Part #: 7163
  • Available from manufacturer.
  • Manufacturer: Generac
  • Find: Similar Items
  • Pkg Sizes: 1 ($7,368.87) ·
7163 - Generac Power Systems Inc

Total Availability: Available from manufacturer.

30071 - Ideal

Twist-On Wire Nut, Gray Insulation Color, 1 to 5 Conductors, 300 V

  • MFR Part #: 30-071
  • Nacogdoches Availability: 600
  • Total Availability: 20,500
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($14.77) · 1,000 ($147.69) ·
30071 - Ideal

Ready to ship from Nacogdoches: In Stock

Total Availability: In Stock

F25T12CW28 - Sylvania

Syl F25T12/CW/28/22527 F25T12CW28 3

  • MFR Part #: F25T12/CW/28/22527
  • Total Availability: 11
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 30 ($435.90) ·
F25T12CW28 - Sylvania-Ledvance

Total Availability: In Stock

7125ST - Appozgcomm

Features:1 13/16IN Dia X 2IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce

MFR Part #:
7125ST
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
109 Each
Pkg Sizes:
5 Each ($51.25)
25 Each ($256.25)
7125S - Appozgcomm

Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.81 In Length, 2 In Diameter, 9/16 In Thread Length, 72 LB/100

MFR Part #:
7125S
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
5 Each ($49.31)
25 Each ($246.53)
60256 - Color-Keyed

Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 250 Kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 71H, Die Color Code Red

MFR Part #:
60256
Manufacturer:
Color-Keyed
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
5 Each ($263.25)
50 Each ($2,632.50)
71A8251001D - Advance

Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 250 W, 120/208/240/277/480 V, 1.82 A;1.1 A;0.92 A;0.83 A;0.45 A, Non Dimmable, 1 Lamps, 4.8 In Length, 3.65 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 5.612 KG

MFR Part #:
490508
Manufacturer:
Advance
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
1 Each ($303.19)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($358.71)
7155 - Peco Fasteners

Peco Fasteners 1/4-20 X 1 (Type 3) Vertical Hanger For Steel - Accepts 1/4-20 Rod

MFR Part #:
7155
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
300 Each
Pkg Sizes:
100 Each ($161.02)
600 Each ($966.12)
30171 - Ideal

Ideal, Wire Connector, Wire-Nut, Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 16 Awg, Min 2-16AWG Max 2-16AWG, Color: Gray, Material: Flame-Retardant Polypropelene, Voltage Rating: 300 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: 71B, Flammability Rating: Ul 94V-2

MFR Part #:
30-171
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1,000 Each ($106.78)
719030623 - Cables & Cords

18/3 CMP/CL3P NT 1MR

MFR Part #:
719030623
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
7,000 Feet
Pkg Sizes:
1,000 Feet ($358.71)
645912 - Southwire Rough Electrical Com

3-1/2IN X12IN Conduit Nipple

MFR Part #:
645912
Manufacturer:
Southwire Rough Electrical Com
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($74.42)
7186J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Side Mount Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

MFR Part #:
7186J
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
1,300 Each
Pkg Sizes:
100 Each ($270.20)
600 Each ($1,621.20)
7160J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Vertical Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

MFR Part #:
7160J
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
61 Each
Pkg Sizes:
6 Each ($656.10)
711DC - Eaton

Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Non-Insulated, Zinc Die Cast, 1-1/4"

MFR Part #:
711DC
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($151.06)
7150S - Appozgcomm

Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2 In Length, 2.19 In Diameter, 9/16 In Thread Length, 85 LB/100

MFR Part #:
7150S
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
104 Each
Pkg Sizes:
5 Each ($71.15)
25 Each ($355.73)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($535.72)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3,765.39)

MFR Part #:
N/A
Manufacturer:
Adalet-PLM
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($40.09)
7163 - Generac

As The #1 Selling Home Standby Generator Brand, Generac'S Ecogen Series® Generators Provide The Automatic Backup Power You Need to Protect Your Home and Family During A Power Outage. Generac'S Ecogen Series 15KW Backup Generator Provides Home and Business Owners With An Outstanding Backup Power Solution. Whether The Off-Grid Lifestyle Is A Choice or A Necessity, You Are Responsible For Producing The Energy You Consume – Even When There’S No Sun or Wind. Ensure You Never Have Dead Batteries With The Generac

MFR Part #:
7163
Manufacturer:
Generac
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($7,368.87)
30071 - Ideal

Twist-On Wire Nut, Gray Insulation Color, 1 to 5 Conductors, 300 V

MFR Part #:
30-071
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
20,500 Each
Pkg Sizes:
100 Each ($14.77)
1,000 Each ($147.69)
F25T12CW28 - Sylvania

Syl F25T12/CW/28/22527 F25T12CW28 3

MFR Part #:
F25T12/CW/28/22527
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
30 Each ($435.90)

Begin Live Chat