Search Results for "711259147209"

1-20 of 103
LC1420CI - Advance

00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939

  • MFR Part #: LC1420CI
  • Total Availability: 1
  • Manufacturer: Advance
  • Find: Similar Items
  • Pkg Sizes: 12 ($456.48) ·
LC1420CI - Advance By Signify

Total Availability: In Stock

71201 - Raco

Saddle Box® 4 In. Round Ceiling Fan and Fixture Box - Fornonmetallicsheathed Cable or Conduit 24PK

  • MFR Part #: 7120-1
  • Total Availability: 4,189
  • Manufacturer: Raco
  • Find: Similar Items
  • Pkg Sizes: 24 ($195.92) ·
71201 - Hubbell--Raco

Total Availability: In Stock

AHL1420C - Eaton

Enerlites 66422BK|Enerlites 66422-BK|Hublwiring 71420NC|Leviton 2413B|Leviton 2413-B

  • MFR Part #: AHL1420C
  • Total Availability: 10
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($361.10) ·
AHL1420C - Eaton Wiring Devices

Total Availability: In Stock

71A8142001D - Advance

Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol

  • MFR Part #: 193383
  • Total Availability: 7
  • Manufacturer: Advance
  • Find: Similar Items
  • Pkg Sizes: 1 ($232.36) ·
71A8142001D - Advance By Signify

Total Availability: In Stock

B591300001 - BDR

B591300001

  • MFR Part #: N/A
  • Available from manufacturer.
B591300001 - Bender, Inc.

Total Availability: Available from manufacturer.

EQP4014201 - QFI

21208-011420 Air Filter Merv 8 Wire Back PLTD.

  • MFR Part #: N/A
  • Total Availability: 192
  • Manufacturer: QFI
  • Find: Similar Items
  • Pkg Sizes: 12 ($74.88) ·
EQP4014201 - Quality Filters Inc.

Total Availability: In Stock

7125ST - Appozgcomm

Features:1 13/16IN Dia X 2IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce

  • MFR Part #: 7125ST
  • Total Availability: 109
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 5 ($51.25) · 25 ($256.25) ·
7125ST - Appleton/Oz Gedney

Total Availability: In Stock

L1420P - Eaton

Eaton Locking Plug, #16-12 Awg, 20A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L14-20, Three-Pole, Four-Wire, Nylon

  • MFR Part #: L1420P
  • Total Availability: 17
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($345.90) ·
L1420P - Eaton Wiring Devices

Total Availability: In Stock

30171 - Ideal

Ideal, Wire Connector, Wire-Nut, Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 16 Awg, Min 2-16AWG Max 2-16AWG, Color: Gray, Material: Flame-Retardant Polypropelene, Voltage Rating: 300 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: 71B, Flammability Rating: Ul 94V-2

  • MFR Part #: 30-171
  • Available from manufacturer.
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($106.78) ·
30171 - Ideal

Total Availability: Available from manufacturer.

7160J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Vertical Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

  • MFR Part #: 7160J
  • Total Availability: 56
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 6 ($656.10) ·
7160J - Peco Fasteners, Inc.

Total Availability: In Stock

7186J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Side Mount Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

  • MFR Part #: 7186J
  • Total Availability: 1,300
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 100 ($270.20) · 600 ($1,621.20) ·
7186J - Peco Fasteners, Inc.

Total Availability: In Stock

714 - LH Dottie

Button Head Anchor Kit, 1/4 X 1 In. Size, 100 Pieces, Nylon Material, Includes (1) Carbide Masonry Drill and (100) Button Head Anchors With Pin

  • MFR Part #: 714
  • Total Availability: 4
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 1 ($24.77) ·
714 - L.H. Dottie CO.

Total Availability: In Stock

719030623 - Cables & Cords

18/3 CMP/CL3P NT 1MR

  • MFR Part #: 719030623
  • Total Availability: 6,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($358.71) ·
719030623 - Cables & Cords

Total Availability: In Stock

7155 - Peco Fasteners

Peco Fasteners 1/4-20 X 1 (Type 3) Vertical Hanger For Steel - Accepts 1/4-20 Rod

  • MFR Part #: 7155
  • Total Availability: 300
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 100 ($161.02) · 600 ($966.12) ·
7155 - Peco Fasteners, Inc.

Total Availability: In Stock

7163 - Generac

As The #1 Selling Home Standby Generator Brand, Generac'S Ecogen Series® Generators Provide The Automatic Backup Power You Need to Protect Your Home and Family During A Power Outage. Generac'S Ecogen Series 15KW Backup Generator Provides Home and Business Owners With An Outstanding Backup Power Solution. Whether The Off-Grid Lifestyle Is A Choice or A Necessity, You Are Responsible For Producing The Energy You Consume – Even When There’S No Sun or Wind. Ensure You Never Have Dead Batteries With The Generac

  • MFR Part #: 7163
  • Available from manufacturer.
  • Manufacturer: Generac
  • Find: Similar Items
  • Pkg Sizes: 1 ($7,368.87) ·
7163 - Generac Power Systems Inc

Total Availability: Available from manufacturer.

7173 - GNR

13/13KW Air Cooled Standby Generator Alum Encl

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: GNR
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,765.39) ·
7173 - Generac Power Systems Inc

Total Availability: Available from manufacturer.

7186 - Adalet-PLM

Clevis

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Adalet-PLM
  • Find: Similar Items
  • Pkg Sizes: 1 ($40.09) ·
7186 - Adalet-PLM

Total Availability: Available from manufacturer.

7155J - Peco Fasteners

Peco Fasteners 1/4-20 X 1 (Type 3) Vertical Hanger For Steel - Accepts 1/4-20 Rod

  • MFR Part #: 7155J
  • Total Availability: 133
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 6 ($577.74) ·
7155J - Peco Fasteners, Inc.

Total Availability: In Stock

7150ST - Appozgcomm

Features:2IN Dia X 2 3/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce

  • MFR Part #: 7150ST
  • Total Availability: 114
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 5 ($76.15) · 25 ($380.75) ·
7150ST - Appleton/Oz Gedney

Total Availability: In Stock

7176 - Generac

Generator, Generac, Home Standby

  • MFR Part #: 7176
  • Manufacturer: Generac
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,565.58) ·
7176 - Generac Power Systems Inc

Total Availability:

LC1420CI - Advance

00781087101308|0781087|781087101308|78108710130|10130|LC1420C1|LC1420CI|Mag Ballast (1)F20T12 PH 120V|Advance Ballast LC1420C1|Advance Ballast LC1420CI|Signifi Electronics LC1420C1|Signifi Electronics LC1420CI|Signify Electronics LC1420C1|Signify Electronics LC1420CI|Signify LC1420C1|Signify LC1420CI|20332939

MFR Part #:
LC1420CI
Manufacturer:
Advance
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
12 Each ($456.48)
71201 - Raco

Saddle Box® 4 In. Round Ceiling Fan and Fixture Box - Fornonmetallicsheathed Cable or Conduit 24PK

MFR Part #:
7120-1
Manufacturer:
Raco
Local Availability:
Out Of Stock
Total Availability:
4,189 Each
Pkg Sizes:
24 Each ($195.92)
AHL1420C - Eaton

Enerlites 66422BK|Enerlites 66422-BK|Hublwiring 71420NC|Leviton 2413B|Leviton 2413-B

MFR Part #:
AHL1420C
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
10 Each ($361.10)
71A8142001D - Advance

Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol

MFR Part #:
193383
Manufacturer:
Advance
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($232.36)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
192 Each
Pkg Sizes:
12 Each ($74.88)
7125ST - Appozgcomm

Features:1 13/16IN Dia X 2IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce

MFR Part #:
7125ST
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
109 Each
Pkg Sizes:
5 Each ($51.25)
25 Each ($256.25)
L1420P - Eaton

Eaton Locking Plug, #16-12 Awg, 20A, Industrial, 125/250V, Back Wiring, Black, White, Ultra Grip, L14-20, Three-Pole, Four-Wire, Nylon

MFR Part #:
L1420P
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
10 Each ($345.90)
30171 - Ideal

Ideal, Wire Connector, Wire-Nut, Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 16 Awg, Min 2-16AWG Max 2-16AWG, Color: Gray, Material: Flame-Retardant Polypropelene, Voltage Rating: 300 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: 71B, Flammability Rating: Ul 94V-2

MFR Part #:
30-171
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1,000 Each ($106.78)
7160J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Vertical Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

MFR Part #:
7160J
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
56 Each
Pkg Sizes:
6 Each ($656.10)
7186J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Side Mount Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

MFR Part #:
7186J
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
1,300 Each
Pkg Sizes:
100 Each ($270.20)
600 Each ($1,621.20)
714 - LH Dottie

Button Head Anchor Kit, 1/4 X 1 In. Size, 100 Pieces, Nylon Material, Includes (1) Carbide Masonry Drill and (100) Button Head Anchors With Pin

MFR Part #:
714
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($24.77)
719030623 - Cables & Cords

18/3 CMP/CL3P NT 1MR

MFR Part #:
719030623
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
6,000 Feet
Pkg Sizes:
1,000 Feet ($358.71)
7155 - Peco Fasteners

Peco Fasteners 1/4-20 X 1 (Type 3) Vertical Hanger For Steel - Accepts 1/4-20 Rod

MFR Part #:
7155
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
300 Each
Pkg Sizes:
100 Each ($161.02)
600 Each ($966.12)
7163 - Generac

As The #1 Selling Home Standby Generator Brand, Generac'S Ecogen Series® Generators Provide The Automatic Backup Power You Need to Protect Your Home and Family During A Power Outage. Generac'S Ecogen Series 15KW Backup Generator Provides Home and Business Owners With An Outstanding Backup Power Solution. Whether The Off-Grid Lifestyle Is A Choice or A Necessity, You Are Responsible For Producing The Energy You Consume – Even When There’S No Sun or Wind. Ensure You Never Have Dead Batteries With The Generac

MFR Part #:
7163
Manufacturer:
Generac
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($7,368.87)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3,765.39)

MFR Part #:
N/A
Manufacturer:
Adalet-PLM
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($40.09)
7155J - Peco Fasteners

Peco Fasteners 1/4-20 X 1 (Type 3) Vertical Hanger For Steel - Accepts 1/4-20 Rod

MFR Part #:
7155J
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
133 Each
Pkg Sizes:
6 Each ($577.74)
7150ST - Appozgcomm

Features:2IN Dia X 2 3/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce

MFR Part #:
7150ST
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
114 Each
Pkg Sizes:
5 Each ($76.15)
25 Each ($380.75)
7176 - Generac

Generator, Generac, Home Standby

MFR Part #:
7176
Manufacturer:
Generac
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($4,565.58)

Begin Live Chat