Search Results for "718205027202"

1-20 of 267
71201 - Raco

Saddle Box® 4 In. Round Ceiling Fan and Fixture Box - Fornonmetallicsheathed Cable or Conduit 24PK

  • MFR Part #: 7120-1
  • Total Availability: 3,830
  • Manufacturer: Raco
  • Find: Similar Items
  • Pkg Sizes: 24 ($195.92) ·
71201 - Hubbell--Raco

Total Availability: In Stock

71A8271001D - Advance

Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 250 W, 120/208/240/277 V Ac, 1.53 A;0.95 A;0.77 A;0.63 A, Non Dimmable, 1 Lamps, 4.8 In Length, 3.82 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 5.176 KG

  • MFR Part #: 190397
  • Total Availability: 3
  • Manufacturer: Advance
  • Find: Similar Items
  • Pkg Sizes: 1 ($304.30) ·
71A8271001D - Advance By Signify

Total Availability: In Stock

7150ST - Appozgcomm

Features:2IN Dia X 2 3/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce

  • MFR Part #: 7150ST
  • Total Availability: 114
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 5 ($76.15) · 25 ($380.75) ·
7150ST - Appleton/Oz Gedney

Total Availability: In Stock

7150S - Appozgcomm

Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2 In Length, 2.19 In Diameter, 9/16 In Thread Length, 85 LB/100

  • MFR Part #: 7150S
  • Total Availability: 104
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 5 ($71.15) · 25 ($355.73) ·
7150S - Appleton/Oz Gedney

Total Availability: In Stock

25020508 - Phoenix

Conduit Pipe 25020508 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

  • MFR Part #: 25020508
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($5.88) ·
25020508 - Conduit Pipe Products

Total Availability: Available from manufacturer.

7186J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Side Mount Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

  • MFR Part #: 7186J
  • Total Availability: 1,300
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 100 ($270.20) · 600 ($1,621.20) ·
7186J - Peco Fasteners, Inc.

Total Availability: In Stock

271920 - Milwaukee®

The Milwaukee 2719 M18 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful One-Handed Reciprocating Saw. Utilizing A Powerstate Brushless Motor and A Best In Class 7/8 In. Stroke Length, The M18 Fuel™ Hackzall® Cuts Up to 50% Faster Than Competitors. The Compact, One-Handed Design Provides Superior Control and The Ability to Make Cuts In Tight Spaces. The Dual Gear Counter Balance Mechanism Provides Up to 4X Lower Vibration Than Traditional Reciprocating Saws, Resulting In Faster Cut-Starts In Metal A

  • MFR Part #: 2719-20
  • Total Availability: 104
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,384.80) ·
271920 - Milwaukee Electric Tool

Total Availability: In Stock

010150804 - Abb

Mounting Rail, Symmetric Profile; Galvanized Steel; White; Din 46277/3 Construction Standard; Slotted; Hole/Slot Size 0.71 Inch

  • MFR Part #: 010150804
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 20 ($124.00) ·
010150804 - Industrial Connections &

Total Availability:

718WH - Wiremold

<P>Outside Right Angle Turns.</P>

  • MFR Part #: 718WH
  • Total Availability: 44
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($3.72) ·
718WH - Wiremold

Total Availability: In Stock

71WDSN - Steel City

Single Gang Flush Service Residential Floor Box, 18 Cubic Inches, Length 3 Inches, Width 2 Inches, Depth 3-1/2 Inches, 1/2 Inch Knockouts, Galvanized Steel With Nickel Cover, Duplex Receptalce 15A 125V, Tamper Reistant, For Wood, Ceramic Tile, or Carpeted Floor Applications

  • MFR Part #: 71WDSN
  • Total Availability: 21
  • Manufacturer: Steel City
  • Find: Similar Items
  • Pkg Sizes: 4 ($1,915.36) ·
71WDSN - Abb Installation Products, Inc

Total Availability: In Stock

7155 - Peco Fasteners

Peco Fasteners 1/4-20 X 1 (Type 3) Vertical Hanger For Steel - Accepts 1/4-20 Rod

  • MFR Part #: 7155
  • Total Availability: 300
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 100 ($161.02) · 600 ($966.12) ·
7155 - Peco Fasteners, Inc.

Total Availability: In Stock

BAB2050 - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 50 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab

  • MFR Part #: BAB2050
  • Ruston Availability: 1
  • Total Availability: 1,257
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,392.60) ·
BAB2050 - Eaton Corp

Available now at Ruston: In Stock

Total Availability: In Stock

BAB2050 - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 50 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab

  • MFR Part #: BAB2050
  • Ruston Availability: 1
  • Total Availability: 1,257
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($116.05) ·
BAB2050 - Eaton Corp

Available now at Ruston: In Stock

Total Availability: In Stock

BAB2050 - Eaton

Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 2.5 In Overall Height, 3 In Overall Length, 2.5 In Overall Width

  • MFR Part #: BAB2050
  • Ruston Availability: 1
  • Total Availability: 1,257
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,392.60) ·
BAB2050 - Eaton Corp

Available now at Ruston: In Stock

Total Availability: In Stock

7186 - Adalet-PLM

Clevis

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Adalet-PLM
  • Find: Similar Items
  • Pkg Sizes: 1 ($40.09) ·
7186 - Adalet-PLM

Total Availability: Available from manufacturer.

7125ST - Appozgcomm

Features:1 13/16IN Dia X 2IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce

  • MFR Part #: 7125ST
  • Total Availability: 109
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 5 ($51.25) · 25 ($256.25) ·
7125ST - Appleton/Oz Gedney

Total Availability: In Stock

7160J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Vertical Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

  • MFR Part #: 7160J
  • Total Availability: 49
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 6 ($656.10) ·
7160J - Peco Fasteners, Inc.

Total Availability: In Stock

719030623 - Cables & Cords

18/3 CMP/CL3P NT 1MR

  • MFR Part #: 719030623
  • Total Availability: 7,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($352.29) ·
719030623 - Cables & Cords

Total Availability: In Stock

714 - LH Dottie

Button Head Anchor Kit, 1/4 X 1 In. Size, 100 Pieces, Nylon Material, Includes (1) Carbide Masonry Drill and (100) Button Head Anchors With Pin

  • MFR Part #: 714
  • Total Availability: 2
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 1 ($24.77) ·
714 - L.H. Dottie CO.

Total Availability: In Stock

7155J - Peco Fasteners

Peco Fasteners 1/4-20 X 1 (Type 3) Vertical Hanger For Steel - Accepts 1/4-20 Rod

  • MFR Part #: 7155J
  • Total Availability: 202
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 6 ($577.74) ·
7155J - Peco Fasteners, Inc.

Total Availability: In Stock

71201 - Raco

Saddle Box® 4 In. Round Ceiling Fan and Fixture Box - Fornonmetallicsheathed Cable or Conduit 24PK

MFR Part #:
7120-1
Manufacturer:
Raco
Local Availability:
Out Of Stock
Total Availability:
3,830 Each
Pkg Sizes:
24 Each ($195.92)
71A8271001D - Advance

Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 250 W, 120/208/240/277 V Ac, 1.53 A;0.95 A;0.77 A;0.63 A, Non Dimmable, 1 Lamps, 4.8 In Length, 3.82 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -40 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 5.176 KG

MFR Part #:
190397
Manufacturer:
Advance
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($304.30)
7150ST - Appozgcomm

Features:2IN Dia X 2 3/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce

MFR Part #:
7150ST
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
114 Each
Pkg Sizes:
5 Each ($76.15)
25 Each ($380.75)
7150S - Appozgcomm

Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2 In Length, 2.19 In Diameter, 9/16 In Thread Length, 85 LB/100

MFR Part #:
7150S
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
104 Each
Pkg Sizes:
5 Each ($71.15)
25 Each ($355.73)
25020508 - Phoenix

Conduit Pipe 25020508 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

MFR Part #:
25020508
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($5.88)
7186J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Side Mount Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

MFR Part #:
7186J
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
1,300 Each
Pkg Sizes:
100 Each ($270.20)
600 Each ($1,621.20)
271920 - Milwaukee®

The Milwaukee 2719 M18 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful One-Handed Reciprocating Saw. Utilizing A Powerstate Brushless Motor and A Best In Class 7/8 In. Stroke Length, The M18 Fuel™ Hackzall® Cuts Up to 50% Faster Than Competitors. The Compact, One-Handed Design Provides Superior Control and The Ability to Make Cuts In Tight Spaces. The Dual Gear Counter Balance Mechanism Provides Up to 4X Lower Vibration Than Traditional Reciprocating Saws, Resulting In Faster Cut-Starts In Metal A

MFR Part #:
2719-20
Manufacturer:
Milwaukee®
Local Availability:
Out Of Stock
Total Availability:
104 Each
Pkg Sizes:
6 Each ($1,384.80)
010150804 - Abb

Mounting Rail, Symmetric Profile; Galvanized Steel; White; Din 46277/3 Construction Standard; Slotted; Hole/Slot Size 0.71 Inch

MFR Part #:
010150804
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
20 Each ($124.00)
718WH - Wiremold

<P>Outside Right Angle Turns.</P>

MFR Part #:
718WH
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
44 Each
Pkg Sizes:
1 Each ($3.72)
71WDSN - Steel City

Single Gang Flush Service Residential Floor Box, 18 Cubic Inches, Length 3 Inches, Width 2 Inches, Depth 3-1/2 Inches, 1/2 Inch Knockouts, Galvanized Steel With Nickel Cover, Duplex Receptalce 15A 125V, Tamper Reistant, For Wood, Ceramic Tile, or Carpeted Floor Applications

MFR Part #:
71WDSN
Manufacturer:
Steel City
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
4 Each ($1,915.36)
7155 - Peco Fasteners

Peco Fasteners 1/4-20 X 1 (Type 3) Vertical Hanger For Steel - Accepts 1/4-20 Rod

MFR Part #:
7155
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
300 Each
Pkg Sizes:
100 Each ($161.02)
600 Each ($966.12)
BAB2050 - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 50 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab

MFR Part #:
BAB2050
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
1,257 Each
Pkg Sizes:
12 Each ($1,392.60)
BAB2050 - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 50 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab

MFR Part #:
BAB2050
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
1,257 Each
Pkg Sizes:
1 Each ($116.05)
BAB2050 - Eaton

Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 2.5 In Overall Height, 3 In Overall Length, 2.5 In Overall Width

MFR Part #:
BAB2050
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
1,257 Each
Pkg Sizes:
12 Each ($1,392.60)

MFR Part #:
N/A
Manufacturer:
Adalet-PLM
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($40.09)
7125ST - Appozgcomm

Features:1 13/16IN Dia X 2IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce

MFR Part #:
7125ST
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
109 Each
Pkg Sizes:
5 Each ($51.25)
25 Each ($256.25)
7160J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Vertical Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

MFR Part #:
7160J
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
49 Each
Pkg Sizes:
6 Each ($656.10)
719030623 - Cables & Cords

18/3 CMP/CL3P NT 1MR

MFR Part #:
719030623
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
7,000 Feet
Pkg Sizes:
1,000 Feet ($352.29)
714 - LH Dottie

Button Head Anchor Kit, 1/4 X 1 In. Size, 100 Pieces, Nylon Material, Includes (1) Carbide Masonry Drill and (100) Button Head Anchors With Pin

MFR Part #:
714
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($24.77)
7155J - Peco Fasteners

Peco Fasteners 1/4-20 X 1 (Type 3) Vertical Hanger For Steel - Accepts 1/4-20 Rod

MFR Part #:
7155J
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
202 Each
Pkg Sizes:
6 Each ($577.74)

Begin Live Chat