Search Results for "718205068076"

1-20 of 174
7150ST - Appozgcomm

Features:2IN Dia X 2 3/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce

  • MFR Part #: 7150ST
  • Total Availability: 114
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 5 ($76.15) · 25 ($380.75) ·
7150ST - Appleton/Oz Gedney

Total Availability: In Stock

71201 - Raco

Saddle Box® 4 In. Round Ceiling Fan and Fixture Box - Fornonmetallicsheathed Cable or Conduit 24PK

  • MFR Part #: 7120-1
  • Total Availability: 3,830
  • Manufacturer: Raco
  • Find: Similar Items
  • Pkg Sizes: 24 ($195.92) ·
71201 - Hubbell--Raco

Total Availability: In Stock

25020508 - Phoenix

Conduit Pipe 25020508 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

  • MFR Part #: 25020508
  • Available from manufacturer.
  • Manufacturer: Phoenix
  • Find: Similar Items
  • Pkg Sizes: 1 ($5.88) ·
25020508 - Conduit Pipe Products

Total Availability: Available from manufacturer.

7150S - Appozgcomm

Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2 In Length, 2.19 In Diameter, 9/16 In Thread Length, 85 LB/100

  • MFR Part #: 7150S
  • Total Availability: 104
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 5 ($71.15) · 25 ($355.73) ·
7150S - Appleton/Oz Gedney

Total Availability: In Stock

BAB2050 - Eaton

Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 2.5 In Overall Height, 3 In Overall Length, 2.5 In Overall Width

  • MFR Part #: BAB2050
  • Paris Availability: 4
  • Total Availability: 1,259
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,392.60) ·
BAB2050 - Eaton Corp

Available now at Paris: In Stock

Total Availability: In Stock

BAB2050 - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 50 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab

  • MFR Part #: BAB2050
  • Paris Availability: 4
  • Total Availability: 1,259
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,392.60) ·
BAB2050 - Eaton Corp

Available now at Paris: In Stock

Total Availability: In Stock

BAB2050 - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 50 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab

  • MFR Part #: BAB2050
  • Paris Availability: 4
  • Total Availability: 1,259
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($116.05) ·
BAB2050 - Eaton Corp

Available now at Paris: In Stock

Total Availability: In Stock

71458802 - Cables & Cords

14/2 100'SJTW C-O-L Plas

  • MFR Part #: 7145SW
  • Total Availability: 172 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($2,370.60) · 100 Feet ($11,853.00) ·
71458802 - Cables & Cords

Total Availability: In Stock

271920 - Milwaukee®

The Milwaukee 2719 M18 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful One-Handed Reciprocating Saw. Utilizing A Powerstate Brushless Motor and A Best In Class 7/8 In. Stroke Length, The M18 Fuel™ Hackzall® Cuts Up to 50% Faster Than Competitors. The Compact, One-Handed Design Provides Superior Control and The Ability to Make Cuts In Tight Spaces. The Dual Gear Counter Balance Mechanism Provides Up to 4X Lower Vibration Than Traditional Reciprocating Saws, Resulting In Faster Cut-Starts In Metal A

  • MFR Part #: 2719-20
  • Tyler Availability: 1
  • Total Availability: 104
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,384.80) ·
271920 - Milwaukee Electric Tool

Ready to ship from Tyler: In Stock

Total Availability: In Stock

71A8753001 - Advance

Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 1000 W, 120/208/240/277/480 V, 3.9 A;2.19 A;2.01 A;1.71 A;0.96 A, Non Dimmable, 1 Lamps, 6 In Length, 6 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Ignitor) Operating Temperature, 13.903 KG

  • MFR Part #: 112847
  • Total Availability: 127
  • Manufacturer: Advance
  • Find: Similar Items
  • Pkg Sizes: 1 ($568.86) ·
71A8753001 - Advance By Signify

Total Availability: In Stock

010150804 - Abb

Mounting Rail, Symmetric Profile; Galvanized Steel; White; Din 46277/3 Construction Standard; Slotted; Hole/Slot Size 0.71 Inch

  • MFR Part #: 010150804
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 20 ($124.00) ·
010150804 - Industrial Connections &

Total Availability:

7186J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Side Mount Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

  • MFR Part #: 7186J
  • Total Availability: 1,300
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 100 ($270.20) · 600 ($1,621.20) ·
7186J - Peco Fasteners, Inc.

Total Availability: In Stock

24GRLD448F1UNVL8 - Metalux Commercial

00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 Unv L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-Unv-L840-CD1-U|GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Cooperlighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooperlighting 24GRLD448F1UNVL840CD1U|Cooperlighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Eaton / Cooper Lighti

  • MFR Part #: 24GRLD448F1UNVL840CD1U
  • Total Availability: 1
  • Manufacturer: Metalux Commercial
  • Find: Similar Items
  • Pkg Sizes: 1 ($224.58) ·
24GRLD448F1UNVL8 - Cooper Lighting Solutions

Total Availability: In Stock

24GRLD448FIUNVL8 - Metalux Commercial

00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 Unv L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-Unv-L840-CD1-U|GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Cooperlighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooperlighting 24GRLD448F1UNVL840CD1U|Cooperlighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Eaton / Cooper Lighti

  • MFR Part #: 24GR-LD4-48-F1-UNV-L840-CD1-U
  • Total Availability: 1
  • Manufacturer: Metalux Commercial
  • Find: Similar Items
  • Pkg Sizes: 1 ($224.58) ·
24GRLD448FIUNVL8 - Cooper Lighting Solutions

Total Availability: In Stock

7160J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Vertical Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

  • MFR Part #: 7160J
  • Total Availability: 61
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 6 ($656.10) ·
7160J - Peco Fasteners, Inc.

Total Availability: In Stock

30171 - Ideal

Ideal, Wire Connector, Wire-Nut, Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 16 Awg, Min 2-16AWG Max 2-16AWG, Color: Gray, Material: Flame-Retardant Polypropelene, Voltage Rating: 300 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: 71B, Flammability Rating: Ul 94V-2

  • MFR Part #: 30-171
  • Available from manufacturer.
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($106.78) ·
30171 - Ideal

Total Availability: Available from manufacturer.

54815 - Color-Keyed

Copper Two-Way Splice, Long Barrel, Max 35KV, 350 Kcmil, Tin Plated, Die Code 71, Die Color Code Red

  • MFR Part #: 54815
  • Total Availability: 250
  • Manufacturer: Color-Keyed
  • Find: Similar Items
  • Pkg Sizes: 10 ($271.69) · 100 ($2,716.90) ·
54815 - Abb Installation Products, Inc

Total Availability: In Stock

7125ST - Appozgcomm

Features:1 13/16IN Dia X 2IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce

  • MFR Part #: 7125ST
  • Total Availability: 109
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 5 ($51.25) · 25 ($256.25) ·
7125ST - Appleton/Oz Gedney

Total Availability: In Stock

718WH - Wiremold

<P>Outside Right Angle Turns.</P>

  • MFR Part #: 718WH
  • Tyler Availability: 2
  • Total Availability: 24
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($3.72) ·
718WH - Wiremold

Ready to ship from Tyler: In Stock

Total Availability: In Stock

7186 - Adalet-PLM

Clevis

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Adalet-PLM
  • Find: Similar Items
  • Pkg Sizes: 1 ($40.09) ·
7186 - Adalet-PLM

Total Availability: Available from manufacturer.

7150ST - Appozgcomm

Features:2IN Dia X 2 3/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce

MFR Part #:
7150ST
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
114 Each
Pkg Sizes:
5 Each ($76.15)
25 Each ($380.75)
71201 - Raco

Saddle Box® 4 In. Round Ceiling Fan and Fixture Box - Fornonmetallicsheathed Cable or Conduit 24PK

MFR Part #:
7120-1
Manufacturer:
Raco
Local Availability:
Out Of Stock
Total Availability:
3,830 Each
Pkg Sizes:
24 Each ($195.92)
25020508 - Phoenix

Conduit Pipe 25020508 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1

MFR Part #:
25020508
Manufacturer:
Phoenix
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($5.88)
7150S - Appozgcomm

Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2 In Length, 2.19 In Diameter, 9/16 In Thread Length, 85 LB/100

MFR Part #:
7150S
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
104 Each
Pkg Sizes:
5 Each ($71.15)
25 Each ($355.73)
BAB2050 - Eaton

Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 2.5 In Overall Height, 3 In Overall Length, 2.5 In Overall Width

MFR Part #:
BAB2050
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
1,259 Each
Pkg Sizes:
12 Each ($1,392.60)
BAB2050 - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 50 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab

MFR Part #:
BAB2050
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
1,259 Each
Pkg Sizes:
12 Each ($1,392.60)
BAB2050 - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 50 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab

MFR Part #:
BAB2050
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
1,259 Each
Pkg Sizes:
1 Each ($116.05)
71458802 - Cables & Cords

14/2 100'SJTW C-O-L Plas

MFR Part #:
7145SW
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
172 Feet
Pkg Sizes:
20 Feet ($2,370.60)
100 Feet ($11,853.00)
271920 - Milwaukee®

The Milwaukee 2719 M18 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful One-Handed Reciprocating Saw. Utilizing A Powerstate Brushless Motor and A Best In Class 7/8 In. Stroke Length, The M18 Fuel™ Hackzall® Cuts Up to 50% Faster Than Competitors. The Compact, One-Handed Design Provides Superior Control and The Ability to Make Cuts In Tight Spaces. The Dual Gear Counter Balance Mechanism Provides Up to 4X Lower Vibration Than Traditional Reciprocating Saws, Resulting In Faster Cut-Starts In Metal A

MFR Part #:
2719-20
Manufacturer:
Milwaukee®
Local Availability:
Out Of Stock
Total Availability:
104 Each
Pkg Sizes:
6 Each ($1,384.80)
71A8753001 - Advance

Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 1000 W, 120/208/240/277/480 V, 3.9 A;2.19 A;2.01 A;1.71 A;0.96 A, Non Dimmable, 1 Lamps, 6 In Length, 6 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Ignitor) Operating Temperature, 13.903 KG

MFR Part #:
112847
Manufacturer:
Advance
Local Availability:
Out Of Stock
Total Availability:
127 Each
Pkg Sizes:
1 Each ($568.86)
010150804 - Abb

Mounting Rail, Symmetric Profile; Galvanized Steel; White; Din 46277/3 Construction Standard; Slotted; Hole/Slot Size 0.71 Inch

MFR Part #:
010150804
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
20 Each ($124.00)
7186J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Side Mount Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

MFR Part #:
7186J
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
1,300 Each
Pkg Sizes:
100 Each ($270.20)
600 Each ($1,621.20)
24GRLD448F1UNVL8 - Metalux Commercial

00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 Unv L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-Unv-L840-CD1-U|GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Cooperlighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooperlighting 24GRLD448F1UNVL840CD1U|Cooperlighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Eaton / Cooper Lighti

MFR Part #:
24GRLD448F1UNVL840CD1U
Manufacturer:
Metalux Commercial
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($224.58)
24GRLD448FIUNVL8 - Metalux Commercial

00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 Unv L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-Unv-L840-CD1-U|GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Cooperlighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooperlighting 24GRLD448F1UNVL840CD1U|Cooperlighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Eaton / Cooper Lighti

MFR Part #:
24GR-LD4-48-F1-UNV-L840-CD1-U
Manufacturer:
Metalux Commercial
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($224.58)
7160J - Peco Fasteners

Peco Fasteners 1/4-20 X 1-1/2 (Type 3) Vertical Hanger For Steel (Includes Hex Nuts) - Accepts 3/8-16 Rod

MFR Part #:
7160J
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
61 Each
Pkg Sizes:
6 Each ($656.10)
30171 - Ideal

Ideal, Wire Connector, Wire-Nut, Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 16 Awg, Min 2-16AWG Max 2-16AWG, Color: Gray, Material: Flame-Retardant Polypropelene, Voltage Rating: 300 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: 71B, Flammability Rating: Ul 94V-2

MFR Part #:
30-171
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1,000 Each ($106.78)
54815 - Color-Keyed

Copper Two-Way Splice, Long Barrel, Max 35KV, 350 Kcmil, Tin Plated, Die Code 71, Die Color Code Red

MFR Part #:
54815
Manufacturer:
Color-Keyed
Local Availability:
Out Of Stock
Total Availability:
250 Each
Pkg Sizes:
10 Each ($271.69)
100 Each ($2,716.90)
7125ST - Appozgcomm

Features:1 13/16IN Dia X 2IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce

MFR Part #:
7125ST
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
109 Each
Pkg Sizes:
5 Each ($51.25)
25 Each ($256.25)
718WH - Wiremold

<P>Outside Right Angle Turns.</P>

MFR Part #:
718WH
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
1 Each ($3.72)

MFR Part #:
N/A
Manufacturer:
Adalet-PLM
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($40.09)

Begin Live Chat