Add More Items
View All Quick Selects
Below you can add an image for '72 C 15' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Total Availability: In Stock
Check local availability
Book Price
$116.33
Each
Lamp, 15 W; 145 V; Shape Designation T6; C7A Filament; Candelabra Base; Clear; Intensity 112 Lumen; Overall Length 3-1/16 Inch; Life 2000 HR; Application General Purpose, Switchboard; Standard Package 60; Base Material Aluminum
$6.64
4-11/16IN SQ-4IN SQ CVR Adapter .56IN Raise
$450.00
Per 100
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 1.625-1.875", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1-1/4" NPT
$158.98
Cantex 7210413 Is A 1 QT. PVC All Weather Low Voc Cement Which Is Used to Join Rigid PVC Electrical Conduit and Fittings
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4,495.73
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 1.05-1.15", Orange, Straight, Steel, 1-1/2"
$5,532.06
The Tork C515M 15-Minute Spring-Wound In-Wall Twist Timer With A Commercial-Style Metal Faceplate Is Designed to Control A Variety Of Indoor Appliances, Motors and Lights. Automate Factories, Offices or Other Buildings to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For SPDT Switch Type On Indoor Loads Such As Ventilation Fans, Lighting, Hvac Systems, Motors, Pumps or Air Compressors.
$78.81
OBS50006 Tungsten Halogen A19 Lamp 72 Watt 120 Volt Medium Base Modified Spectrum Super Soft White Finish
$3.19
P&S AF15TRI Disc Sub Af152tri
$37.74
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 1.05-1.15", Orange, Straight, Steel, 1-1/4"
$4,743.33
Exmark - Black - Original - Toner Cartridge CX860
$242.97
Incandescent T7 Bulb Shape Clear Finish Intermediate Base 15WATT120VOLT Blister Pack 12BULBS Per Package 1BULBS Per Package
$2.84
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 1.625-1.875", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1-1/2" NPT
$132.11
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 15A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
$346.74
Obsv Incandescent T6 Bulb Shape Clear Finish Candelabra Base 15WATT 130volt
$5.18
15A 120/277VAC B+S Wire 3W SW BN
$1,938.85
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 15 A, Load Side, 50/60 HZ
$749.30
15A 120/277VAC B+S Wire SP SW BN
$1,295.11
20
Popularity
Default