Add More Items
View All Quick Selects
Below you can add an image for '74047 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
***Discontinued-Use Cat# 74010C***
Total Availability: In Stock
Check local availability
Book Price
$199.99
Each
740 Pipe Sleeve Positioner
$172.68
Per 100
Ideal, Bender, Aluminum, Centerline Bend Radius: 5 In, Construction: Aluminum, Conduit Size: 3/4 In Emt, Includes: Handle
$65.34
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
$35.86
Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.
$1.71
Bender With Handle, Ductile Iron Material, 1/2 In Emt Conduit Size, 6.3 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$108.75
Ideal, Bender, Ductile Iron, Construction: Ductile Iron, Conduit Size: 1-1/4 In Emt, 1 In Rigid and 1 In Imc, Includes: 74-021 Handle, Warranty: Lifetime Guarantee
$343.14
Bender With Handle, Ductile Iron Material, 1 In Emt Conduit Size, 12.3 LB
$140.74
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
Mor 74026B 3T Iii 300W 41261L 5000K
Total Availability:
Total Availability: Out of Stock
$648.90
This item is no longer available. Click to view alternate items.
Ideal, Bender, Aluminum, Centerline Bend Radius: 4 In, Construction: Aluminum, Conduit Size: 1/2 In Emt, Includes: Handle
$53.46
Bender Head, Ductile Iron Material, 3/4 In Emt Conduit Size, 7.8 LB
$138.67
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
1/2 X 260 Rectorseal Ptfe Tape
$6.00
Ideal, Bender Handle, Construction: Rugged Steel, Conduit Size: 1 In Emt, 3/4 In Rigid and 3/4 In Imc, Finish: Enamel, Length: 44 In
$54.42
Ideal, Bender Head, Ductile Iron, Construction: Ductile Iron, Conduit Size: 1/2 In Emt, Warranty: Lifetime Guarantee
$64.14
Slipfitter Bracket
$38.77
Features:3 3/16IN Dia X 5 1/16IN Length, 1 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:4IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
$14,970.92
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .625-.750", 1/2" With Mesh
$86.25
20
Popularity
Default