MP20 - Power/ Relay Pack

Sensorswitch

  • $42.25 (Each)
  • $42.25 (Each)

In-Stock: 0 available locally (Cookeville, TN) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP20
Manufacturer
Sensorswitch
Manufacturer's Part Number
MP20
Description
Power/ Relay Pack
The MP20 Mini Power Pack Works With Low Voltage Occupancy Sensors to Switch Lighting Loads On and Off
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121004 - Power supply units
UPC/GTIN
745975809585 / 00745975809585
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.25 (Each)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
0
All Stores
30
Resources
Images
 
 
MP20 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
MP20 - Large Image
 
MP20 - Large Image
 
MP20 - Large Image
 
MP20 - Large Image
Attachments
 
 
MP20 - Specification Sheet
Other Links
 
 
MP20 - Other
 
MP20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120,240,277
Lamp Included
Not Applicable
Wattage
Not Applicable
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Gloss
Lens Material
Plastic
Dimensions and Weight
Height
2.5
Length
4
Width
4
Descriptions
Description
POWER/ RELAY PACK
Product Type
Power Pack
extra long description
LITH MP20 Mini Power Pack
Long Description
The MP20 mini power pack works with low voltage occupancy sensors to switch lighting loads on and off
Special Features
Mini Power Packs are the heart of the Low Voltage Sensor System. The MP-20 transforms 120, 240 or 277 Volts to class II 15 VDC to power the remote sensors. Although Plenum Rated, the elongated mounting nipple allows for the MP-20 to be mounted either directly thru a 1/2'' knockout in a junction box, or to be located inside an adjacent box for specific local code requirements.
Additional Information
pallet quantity
100
Warranty
5
Maximum Operating Temperature
60
Power Source
Hardwired
average life
Not Applicable
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
MP20
Brand
sensorswitch
GTIN
00745975809585
UPC
745975809585
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
POWER PACK
Packaging
Weight
1
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor
Mounting
Unit to J Box
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
7 View Store

A-L

Location Stock Available
Covington
10 View Store

M-Z

Location Stock Available
New Orleans
13 View Store

* All prices subject to change.

Begin Live Chat