XHHW14STBK500 - Cu XHHW #14 STR Black 500'

Copper

  • $0.20 (Per Foot)
  • $0.20 (Per Foot)

  • $101.66 (Per 500 Feet)

  • $203.31 (Per 1,000 Feet)

  • $406.62 (Per 2,000 Feet)

In-Stock: 0 available locally (Little Rock, AR) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW14STBK500
Manufacturer
Copper
Manufacturer's Part Number
11292071
Description
Cu XHHW #14 STR Black 500'
600 Volt. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Also Rated Sis.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886943577 / 00032886943577
Weight per unit
0.018 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.20 (Per Foot)
Carton
$101.66 (Per 500 Feet)
Standard Packaging
$406.62 (Per 2,000 Feet)
Stock Availability
Little Rock
0 Feet (Find nearest stock)
All Stores
37,500 Feet
Resources
Images
 
 
XHHW14STBK500 - Small Image
 
XHHW14STBK500 - Large Image
Attachments
 
 
XHHW14STBK500 - Specification Sheet
Other Links
 
 
XHHW14STBK500 - Other
 
XHHW14STBK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
14
Voltage Rating
600
Dimensions and Weight
Length
500
Descriptions
Product Type
XHHW 14 STR Cu BK 500SP
Description
CU XHHW #14 STR BLACK 500'
extra long description
SWC 11292071 XHHW 14 Str Cu Bk 500S
Features
Southwire® XHHW-2 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. XHHW-2 copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 600 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than 3.5 maybe specified.
Long Description
600 Volt. Copper Conductor. Cross-Linked Polyethylene (XLPE) Insulation. High-Heat and Moisture Resistant. Also rated SIS.
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11292071
GTIN
00032886943577
UPC
032886943577
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW
Packaging
Weight per foot
0.018
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37,500 Feet

Location search:

Greater Little Rock Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat