Add More Items
View All Quick Selects
Below you can add an image for '7501LA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, Light Almond, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.2 LB
Available now at Austin RDC: In Stock
Total Availability: In Stock
Austin RDC Availability: In Stock
Book Price
$3.44
Each
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Light Almond, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Four-Way, Thermoplastic 750137
$18.82
Eaton Standard Grade Decorator Switch, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Almond, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic
Check local availability
$3.32
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Gray, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic 627859
Nylon-Insulated Male Tab, Length 1.17 Inches, Width .45 Inches, Maximum Insulated .210, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
$256.06
Per 100
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Black, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic 752407
Conduit Fittings, LML 90 Liquidtight Connectors, Material: Zinc Diecast, Ul Standard: 514B, Trade Size: 3/8-1/2, Dimension: Height 2.40 Inches, Width 2.15 Inches, Thread Length .53
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,858.59
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Almond, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, Ivory, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.17 LB
00032664627798|0032664|032664627798|03266462779|62779|7503A SP L|7503ASPL|7503A-SP-L|Switch Decorator 3WAY 15A 120/277V Al|Arrow Hart - Cooper Wiring Devices 7503A SP L|Arrow Hart - Cooper Wiring Devices 7503ASPL|Arrow Hart - Cooper Wiring Devices 7503A-SP-L|Cooper Wiring Devices 7503A SP L|Cooper Wiring Devices 7503ASPL|Cooper Wiring Devices 7503A-SP-L|Cooperwiring 7503A SP L|Cooperwiring 7503ASPL|Cooperwiring 7503A-SP-L|Eagle 7503A SP L|Eagle 7503ASPL|Eagle 7503A-SP-L|Eaton 7503A SP L|Eaton 7503ASPL|Eato
$4.64
Lock Washer, Steel Material, Zinc Plated Finish, Fits Bolt Size #10
$5.38
<P>LMRC-110 Series Room Controllers Include One or Two Relay(S) to Switch A Total Of 10 Amps, A High-Efficiency Switching Power Supply and Dual 0-10 Volt Outputs Per Relay For Control Of Dimmable Loads Including Compatible Led Drivers or Electronic Ballasts. They Are The Foundation Of A Digital Lighting Management (DLM) System, and Allow Integration Of Occupancy Sensors, Daylighting Controls and Switches For Energy-Efficient Control.</P>
$234.79
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Light Almond, Screw Connection, 0.21 LB
$5.19
FLK LVD1A Volt Light, 300V, Include
$55.98
This item is no longer available. Click to view alternate items.
The Vibration Resistant Male Disconnect Is Made Of Copper and Is Nickel-Plated. It Is Barrel Insulated In Yellow Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 12-10 Awg (4.0-6.0 MM²). It Is 0.98" (24.9 MM) Long and 0.25" (6.4 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Brazed Seam Barrel. It Comes In Bottles Of 50.
$157.00
Eaton Bussmann Series LKN Fuse Link, 250V, 10S, Class H, K5
$9.73
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Thermoplastic, Heavy Duty Brass Contact Material, Gray, Screw Connection, Toggle Actuator, 1.44 (W) X 0.97 (D) X 3.81 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature
Type H - High Strength Split-Bolt Connector, Conductor Range For Equal Main and Tap 750 Kcmil-600 Kcmil, Conductor Range For Min Tap With One Max Main 4/0 STR
$13,054.44
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Heavy Duty Brass Contact Material, White, Screw Connection, Toggle Actuator, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.17 LB
Peco Fasteners #10 X 1 Pan Head Phillip Self Drill Screw Zinc Plated
$13.46
20
Popularity
Default