Add More Items
View All Quick Selects
Below you can add an image for '751338125810' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
B075MBT13RK 75VA Control XFRMR
$88.67
B591300001
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
$2,539.53
Led PAR38, 14W, Dimmable, 82CRI, 1050 Lumen, 5000K, 15000 Life, E26 Medium Base
$14.12
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
$14.09
N111113MRDC
$1.89
Led A19 13.5W 75EQ 1100LM
$5.48
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
$216.66
Stinger DS Led - 120V/100V Ac/12V DC - 2 Holders
$251.08
13" Basket 50/75L
$14.95
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
$9.83
Eaton Comet 18MM Tubular Photoelectric Sensor, Photoelectric, 0.71 Diameter, Forward Viewing, Sensor Distance: 80 FT., Lens: Polycarbonate Cable, Jacket: PVC Body, 12 FT. ( 3.7M ) Cable, 20-264 Vac/15-30 VDC Input
$324.29
36PC Gobox Precision Micro Bit Set
$39.31
B571300005
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
$11.03
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
PAR38, 13W, Nondimmable, 82CRI, 1050 Lumen, 3000K, 11000 Life
$8.09
20
Popularity
Default