Add More Items
View All Quick Selects
Below you can add an image for '751338158801' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
B075MBT13RK 75VA Control XFRMR
$88.67
Eaton S801+ Soft Starter, 135 A, R-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #22-14 Awg Wire, 120 VDC, 240 Vac, Used With: 3PH Motors, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$13,497.34
Lexmark 75M10C0 Cyan Return Program Toner
Request Quote
Bright White Ac Led Retrofit Downlight. The P8071 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 75W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8071 Is Equipped With Both Edison Base Adaptor and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings.
$58.59
Lexmark 75M10Y0 Yellow Return Program Toner
Receptacle Duplex 15A 125V 10A 250V Turnlok Registered
$50.73
00019813749952|0019813|019813749952|01981374995|74995|PAR38 15 830 40D Dim|PAR38-15-830-40D-D1M|PAR381583040DDIM|PAR38-15-830-40D-Dim|PAR38 15W 100EQ 1050LM E26 3K D 40DEG|Rab Lighting PAR38 15 830 40D Dim|Rab Lighting PAR38-15-830-40D-D1M|Rab Lighting PAR381583040DDIM|Rab Lighting PAR38-15-830-40D-Dim|Rab PAR38 15 830 40D Dim|Rab PAR38-15-830-40D-D1M|Rab PAR381583040DDIM|Rab PAR38-15-830-40D-Dim|Rablighting PAR38 15 830 40D Dim|Rablighting PAR38-15-830-40D-D1M|Rablighting PAR381583040DDIM|Rablighting Par3
$14.19
Stinger DS Led - 120V/100V Ac/12V DC - 2 Holders
$251.08
Micro MNT BND Tbolt 1/4X3/4 SS
$1.51
The 5 In P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
Panel Mounting Adaptor For TA42DU, TA75DU and TA80DU Series Overload Relays
$98.03
5600080
$226.67
Algo 8180 Audio Alerter
$593.51
FLNR080ID Is A Class RK5 Fuse With An Ampere Rating Of 80 and Knife-Blade-Style Construction.
$64.74
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
Exhaust Fan, 10 In Width, 10 In Depth, 9-1/8 In Height, 2.0 Sones Sound Level, 80 CFM Air Flow, Snap-In Bracket, 5 LB
$40.93
Eaton Powerxl DG1 Enclosed Pump Panel, 480V, 75HP, VT, White, Nema 3R, CB, SPD
$14,040.00
Housing For BHFLED80F Assembly Pack
$58.21
00888614183643|0888614|888614183643|88861418364|18364|AF80N3 30 11 13|AF80N3301113|AF80N3-30-11-13|Nema, SZ3, 100-250VAC/DC, 1/1|Abb AF80N3 30 11 13|Abb AF80N3301113|Abb AF80N3-30-11-13|Abb Low Voltage Products AF80N3 30 11 13|Abb Low Voltage Products AF80N3301113|Abb Low Voltage Products AF80N3-30-11-13
$312.20
20
Popularity
Default