Add More Items
View All Quick Selects
Below you can add an image for '751338159303' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
00019813749952|0019813|019813749952|01981374995|74995|PAR38 15 830 40D Dim|PAR38-15-830-40D-D1M|PAR381583040DDIM|PAR38-15-830-40D-Dim|PAR38 15W 100EQ 1050LM E26 3K D 40DEG|Rab Lighting PAR38 15 830 40D Dim|Rab Lighting PAR38-15-830-40D-D1M|Rab Lighting PAR381583040DDIM|Rab Lighting PAR38-15-830-40D-Dim|Rab PAR38 15 830 40D Dim|Rab PAR38-15-830-40D-D1M|Rab PAR381583040DDIM|Rab PAR38-15-830-40D-Dim|Rablighting PAR38 15 830 40D Dim|Rablighting PAR38-15-830-40D-D1M|Rablighting PAR381583040DDIM|Rablighting Par3
$14.19
Lexmark 75M10C0 Cyan Return Program Toner
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
150W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
Milb S3831-XT-600-51-Ae 6 Term RNGL
$4,621.14
00019813750477|0019813|019813750477|01981375047|75047|BR40 13 830 Dim|BR40-13-830-D1M|BR4013830DIM|BR40-13-830-Dim|BR40 13W 75EQ 950LM E26 3K Dim 6PK|Rab BR40 13 830 Dim|Rab BR40-13-830-D1M|Rab BR4013830DIM|Rab BR40-13-830-Dim|Rab Lighting BR40 13 830 Dim|Rab Lighting BR40-13-830-D1M|Rab Lighting BR4013830DIM|Rab Lighting BR40-13-830-Dim|Rablighting BR40 13 830 Dim|Rablighting BR40-13-830-D1M|Rablighting BR4013830DIM|Rablighting BR40-13-830-Dim
$8.31
AF30 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
$537.78
00019813750491|0019813|019813750491|01981375049|75049|BR40 15 830 Dim|BR40-15-830-D1M|BR4015830DIM|BR40-15-830-Dim|BR40 15W 85EQ 1100LM E26 3K D 6PK|Rab BR40 15 830 Dim|Rab BR40-15-830-D1M|Rab BR4015830DIM|Rab BR40-15-830-Dim|Rab Lighting BR40 15 830 Dim|Rab Lighting BR40-15-830-D1M|Rab Lighting BR4015830DIM|Rab Lighting BR40-15-830-Dim|Rablighting BR40 15 830 Dim|Rablighting BR40-15-830-D1M|Rablighting BR4015830DIM|Rablighting BR40-15-830-Dim
$7.85
Hammond #195C30
$109.02
Lexmark 75M10Y0 Yellow Return Program Toner
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$8.19
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
$11.03
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 90 Cri
$11.00
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
B075MBT13RK 75VA Control XFRMR
$88.67
Led A19 13.5W 75EQ 1100LM
$5.48
Trim, Baffle; Black Baffle, White Trim; Round Aperture Shape; (1) PAR30 75 W Incandescent Lamp; Insulated/Non Insulated Ceiling; Size 8 Inch; Used On 1106/1108/1110/1128 Series; Sea Gull Lighting Brand
$16.25
Led PAR38, 15W, Dimmable, 82CRI, 1300 Lumen, 3000K, 15000 Life
$12.67
15W Led PAR38 30K 25DEG Dim 1050LM
Laseredge Smart-Grip Long-Nose Pliers With Cutter, Overall Length: 8-1/2 In, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter: Yes, For Cutting Hardened Wire, Bolts and Acsr
$36.95
20
Popularity
Default