Add More Items
View All Quick Selects
Below you can add an image for '751338175730' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
B571300005
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
B571310089
00019813750477|0019813|019813750477|01981375047|75047|BR40 13 830 Dim|BR40-13-830-D1M|BR4013830DIM|BR40-13-830-Dim|BR40 13W 75EQ 950LM E26 3K Dim 6PK|Rab BR40 13 830 Dim|Rab BR40-13-830-D1M|Rab BR4013830DIM|Rab BR40-13-830-Dim|Rab Lighting BR40 13 830 Dim|Rab Lighting BR40-13-830-D1M|Rab Lighting BR4013830DIM|Rab Lighting BR40-13-830-Dim|Rablighting BR40 13 830 Dim|Rablighting BR40-13-830-D1M|Rablighting BR4013830DIM|Rablighting BR40-13-830-Dim
$8.31
Straight Walled Boxes Ug SM Box PC
$938.08
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$8.19
00019813750439|0019813|019813750439|01981375043|75043|BR30 9 830 Dim|BR30-9-830-D1M|BR309830DIM|BR30-9-830-Dim|BR30 9.5W 65EQ 680LM E26 3K D 6PK|Rab BR30 9 830 Dim|Rab BR30-9-830-D1M|Rab BR309830DIM|Rab BR30-9-830-Dim|Rab Lighting BR30 9 830 Dim|Rab Lighting BR30-9-830-D1M|Rab Lighting BR309830DIM|Rab Lighting BR30-9-830-Dim|Rablighting BR30 9 830 Dim|Rablighting BR30-9-830-D1M|Rablighting BR309830DIM|Rablighting BR30-9-830-Dim
$5.26
Led A19 13.5W 75EQ 1100LM
$5.48
B075MBT13RK 75VA Control XFRMR
$88.67
75PAR30/H/F/WFL/LN
$8.00
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 90 Cri
$11.00
AF30 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
$537.78
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
E57G Prox, 30MM, DC, Unsh, PNP, No, STD, SN=15MM, QD
$160.50
General Purpose Ac Rated Toggle Switches, Circuit Number: D, 0.469 In Bushing, Circuit Position: On-None-On, 0.563 In Lever, 15A At 125V, 10A At 250V, 0.75 HP At 125-250V, Solder Lugs, Two-Pole, Double-Throw
Total Availability:
$5.70
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$1,905.86
Per 100
Relay, 3 Poles, 60 to 79 A, Panel Mount, 0.94 LB
$540.50
PAR30L 8W 75EQ 800LM E26 CRI80 3000K Dim 40deg
$8.99
20
Popularity
Default