Add More Items
View All Quick Selects
Below you can add an image for '751338189508' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
LD5018A01 Cord Set
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3.38
LD5018A02 Cord Set
$2.67
Grip Tie Roll, Black, 180 In Length, Polyamide 6 (PA6);Polyethylene (Pe) Material, Ul Recognized, 0.75 In;19.05 MM Width
$14.10
E50 Nema Limit Switch, Lever, Rotary Lever, Adj, 3.75 Inch Len, Type 303 Stainless Steel Lever, Ball Bearing Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce
$100.64
Selector Switch, 10250T Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.2 In Size, Non-Illuminated, 0.25 LB
$91.91
10250T, 30.5 MM, Heavy-Duty Watertight/Oiltight, Point-Of-Purchase Packaging, Nema 3, 3R, 3S, 4, 4X, 12, 13, Standard, Incandescent, Full Voltage Light Unit, Red Lens, Plastic, 24 Vac/DC Supply, #757, 24 Vac/DC Lamp
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$385.78
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Heavy-Duty Watertight and Oiltight, Standard Actuator, Incandescent, Transformer, Nema 3, 3R, 4, 4X, 12, 13, 480 V, 30.5 MM
$255.76
Eaton 10250T Pushbutton, 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 2, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three Position, Knob, Black Actuator
$95.67
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Heavy-Duty Watertight and Oiltight, Standard Actuator, Incandescent, Transformer, Nema 3, 3R, 4, 4X, 12, 13, 240 V, 30.5 MM
$255.77
E50 Nema Limit Switch, Lever, Rotary Lever, Adj, 3.75 Inch Len, Type 303 Stainless Steel Lever, Nylatron Roller 0.75 Inch Diameter 0.5 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 2-Position Legend Plate, Black, Legend: For. Rev., 5/32 In High, White Letters, Square
$12.70
10250T, 30.5 MM, Heavy-Duty Watertight/Oiltight, Point-Of-Purchase Packaging, Nema 3, 3R, 3S, 4, 4X, 12, 13, Standard, Run and Jog, Incandescent, Transformer Light Unit, Red Lens, Plastic, 120 Vac Supply, #757
$270.73
Selector Switch, 10250T Series, 3 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.9 X 1.9 X 2 In Size, Non-Illuminated, 0.25 LB
Incandescent Light, 120 V Ac, Standard Actuator, 10250T Series, 2.4 (L) X 2.1 (W) X 3.3 (H) In Size, 0.3 LB
$246.94
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Red, Legend: E-Stop, 3/16 In High, White Letters
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Watertight and Oiltight, Standard Actuator, Led, Transformer, Nema 3, 3R, 4, 4X, 12, 13, 120 V, 30.5 MM
$246.13
Eaton 10250T Pushbutton, 10250T, Selector Switch, 30.5 MM, Heavy Duty, Cam 3, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Knob, Black Actuator
$158.70
General Purpose Ac Rated Toggle Switches, Circuit Number: D, 0.469 In Bushing, Circuit Position: On-None-On, 0.563 In Lever, 15A At 125V, 10A At 250V, 0.75 HP At 125-250V, Solder Lugs, Two-Pole, Double-Throw
Total Availability:
$5.70
Eaton 10250T Pushbutton, 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 3, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Knob, Black Actuator
$142.47
20
Popularity
Default