Add More Items
View All Quick Selects
Below you can add an image for '751338196407' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
Eaton Powerxl DG1 Enclosed Pump Panel, 480V, 75HP, VT, White, Nema 3R, CB, SPD
$8,438.27
P&S 7555SS Turnlok Conn 3W 15A/125V
$3,756.94
Per 100
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
B075MBT13RK 75VA Control XFRMR
$88.67
Stinger DS Led - 120V/100V Ac/12V DC - 2 Holders
$251.08
General Purpose Ac Rated Toggle Switches, Circuit Number: D, 0.469 In Bushing, Circuit Position: On-None-On, 0.563 In Lever, 15A At 125V, 10A At 250V, 0.75 HP At 125-250V, Solder Lugs, Two-Pole, Double-Throw
Total Availability:
Total Availability: Out of Stock
$5.70
Kidde 21006407 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 Vac Operating, 40 - 100 Deg F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5-3/4 In Diameter X 1.8 In Depth, Digital Led Display, Mounting: Wall or Ceiling, Included: 9 V Battery, Ul 2034, Article 760 Of The National Electric Code and Nfpa 72
$104.12
50W 120 347V Taptronic NFC Linear Constant Current Led Driver, 140 1400MA Programmable, Dim 0 10V W/ 1 100% Range, Aux
$59.99
P&S 7764 Conn 50a250vdc50a600vac
$206.13
Grip Tie Roll, Black, 180 In Length, Polyamide 6 (PA6);Polyethylene (Pe) Material, Ul Recognized, 0.75 In;19.05 MM Width
$14.10
00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503
$52.00
.75X.75 Grey Slotted Ducting
Total Availability: Available from manufacturer.
$8.76
16064.40.01 8/4 Soow Ul BK LLRL
$3,810.14
Per 1,000 Feet
OBSNHL1400DIM1AUXNFC 55W NFC Linear Constant Current Led Driver, 130 1300 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
$60.47
Axis P3807pve
$1,368.88
25W NFC Compact Constant Current Led Driver, 150 1250MA Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, J Style. NFC=Near Field Communication
$70.99
30W 120 347V Taptronic NFC Linear Constant Current Led Driver, 105 1050MA Programmable, Dim 0 10 W/ 1 100% Range, Aux
$55.99
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
$77.77
Eaton Standard Grade Decorator Switch, Box, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Black, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic 752407
$3.44
20
Popularity
Default