Add More Items
View All Quick Selects
Below you can add an image for '751338213807' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Axis P3807pve
Total Availability: In Stock
Check local availability
Book Price
$1,368.88
Each
75W PAR38 Flood 130V
$5.17
This item is no longer available. Click to view alternate items.
Led PAR38, 14W, Dimmable, 82CRI, 1050 Lumen, 5000K, 15000 Life, E26 Medium Base
$14.12
B075MBT13RK 75VA Control XFRMR
$88.67
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
$14.09
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
$9.83
PAR38, 13W, Nondimmable, 82CRI, 1050 Lumen, 3000K, 11000 Life
$8.09
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
$11.03
Eaton Powerxl DG1 Variable Frequency Drive, IP21 480V FR5, N1 Powerxl Af Drive, 208-240V Input 75 KW 100 HP CT 3PH 50/60 HZ 140A Output IP21/Type 1 Enclosure FR6 LCD Display Internal Emc Filter and DC Choke Ethernet
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$22,929.85
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
Ready to ship from McAllen: In Stock
McAllen Availability: Out Of Stock
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
Eaton Powerxl DG1 Variable Frequency Drive, 525-600V Input 18 KW 25 HP CT 3PH 50/60 HZ 38A Output IP21/Type 1 FR4 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
$4,998.44
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 55 KW 75 HP CT 3PH 50/60 HZ 105A Output IP21/Type 1 Enclosure FR6 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
$9,840.75
Eaton Powerxl DG1 Variable Frequency Drive, IP21 3PH-Input - 3PH-Output Powerxl Drive, 208-240V Input 55 KW 75 HP CT 3-Phase 50/60 HZ 105A Output IP21/Type 1 Enclosure FR6 LCD Display
$18,317.24
Compact Fluorescent Lamp, E26 Medium Screw Base, T2 Bulb Shape, 82, 12000 H Average Life, 2700 K, Warm White, 120 V, 13 W, 900 LM Brightness (Lumens), Non Dimmable, Instant, 1.81 In Diameter, 4.13 In Length
$3.60
TLS 2200 Series R6210 Printer Ribbon, Roll Of 75', Black, 2" W
$68.51
Led A19 13.5W 75EQ 1100LM
$5.48
B571300005
Request Quote
N111113MRDC
$1.89
20
Popularity
Default