Add More Items
View All Quick Selects
Below you can add an image for '751338230309' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 90 Cri
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$11.00
Milb S3831-XT-600-51-Ae 6 Term RNGL
$4,621.14
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$8.19
00019813750439|0019813|019813750439|01981375043|75043|BR30 9 830 Dim|BR30-9-830-D1M|BR309830DIM|BR30-9-830-Dim|BR30 9.5W 65EQ 680LM E26 3K D 6PK|Rab BR30 9 830 Dim|Rab BR30-9-830-D1M|Rab BR309830DIM|Rab BR30-9-830-Dim|Rab Lighting BR30 9 830 Dim|Rab Lighting BR30-9-830-D1M|Rab Lighting BR309830DIM|Rab Lighting BR30-9-830-Dim|Rablighting BR30 9 830 Dim|Rablighting BR30-9-830-D1M|Rablighting BR309830DIM|Rablighting BR30-9-830-Dim
$5.26
00019813750477|0019813|019813750477|01981375047|75047|BR40 13 830 Dim|BR40-13-830-D1M|BR4013830DIM|BR40-13-830-Dim|BR40 13W 75EQ 950LM E26 3K Dim 6PK|Rab BR40 13 830 Dim|Rab BR40-13-830-D1M|Rab BR4013830DIM|Rab BR40-13-830-Dim|Rab Lighting BR40 13 830 Dim|Rab Lighting BR40-13-830-D1M|Rab Lighting BR4013830DIM|Rab Lighting BR40-13-830-Dim|Rablighting BR40 13 830 Dim|Rablighting BR40-13-830-D1M|Rablighting BR4013830DIM|Rablighting BR40-13-830-Dim
$8.31
00019813749952|0019813|019813749952|01981374995|74995|PAR38 15 830 40D Dim|PAR38-15-830-40D-D1M|PAR381583040DDIM|PAR38-15-830-40D-Dim|PAR38 15W 100EQ 1050LM E26 3K D 40DEG|Rab Lighting PAR38 15 830 40D Dim|Rab Lighting PAR38-15-830-40D-D1M|Rab Lighting PAR381583040DDIM|Rab Lighting PAR38-15-830-40D-Dim|Rab PAR38 15 830 40D Dim|Rab PAR38-15-830-40D-D1M|Rab PAR381583040DDIM|Rab PAR38-15-830-40D-Dim|Rablighting PAR38 15 830 40D Dim|Rablighting PAR38-15-830-40D-D1M|Rablighting PAR381583040DDIM|Rablighting Par3
$14.19
Splicer Power Block, Standard Type; 5 Inch L X 4 Inch W X 2.61 Inch H Size; Copper Conductor Material; Csa Approval; 600 V Voltage Rating; 255 Ampere Current Rating; CC1433, Clear Plastic Cover Type; 150 Deg C Temperature Rating
$56.72
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
$11.03
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
AF30 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
$537.78
Led A19 13.5W 75EQ 1100LM
$5.48
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 30A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
$350.14
Thermal Magnetic Circuit Breaker, 30 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
Receiver Head P300-R
$535.00
Hammond #195C30
$109.02
P&S 97030I Timer 30MIN 1HP20A125V/1
Total Availability:
$51.16
20
Popularity
Default