64555 - 1-1/2X5 RGD Nip

Southwire Rough Electrical Com

  • $7.87 (Each)
  • $7.87 (Each)

  • $787.04 (Per 100)

In-Stock: 0 available locally (Stephenville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64555
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
64555
Description
1-1/2X5 RGD Nip
1-1/2IN X5IN Conduit Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338316409 / 00751338316409
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.87 (Each)
Carton
$7.87 (Each)
Stock Availability
Stephenville
0 (Find nearest stock)
DFW RDC
0
All Stores
39
Resources
Images
 
 
64555 - Large Image
Attachments
 
 
64555 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
5 INCH
Descriptions
Description
1-1/2X5 RGD NIP
extra long description
STEEL MATERIAL; GALVANIZED FINISH; 5 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Product Type
Rigid Conduit Nipple
Long Description
RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; 5 INCH; UL (CANADA AND US), UL 6 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE
Additional Information
Constructional Feature High Corrosion Resistant; Used On Rigid Conduit/IMC
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, Federal Specification WW-C-563
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
64555
Brand
Southwire Rough Electrical Com
GTIN
00751338316409
UPC
751338316409
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Type
STRAIGHT
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
16 View Store

A-L

Location Stock Available
Duncan
1 View Store
Enid
1 View Store

* All prices subject to change.

Begin Live Chat