16 - 2", 45D RGD Elb

Southwire Rough Electrical Com

  • $49.33 (Each)
  • $49.33 (Each)

  • $4,932.95 (Per 100)

In-Stock: 0 available locally (Marshall, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
16
Description
2", 45D RGD Elb
2IN Rigid 45 Conduit Elb
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
751338333505 / 00751338333505
Weight per unit
4.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.33 (Each)
Carton
$49.33 (Each)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
87
Resources
Images
 
 
16 - Large Image
Attachments
 
 
16 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
2",45D RGD ELB
Long Description
RIGID CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL, CSA APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 15 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; 45 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Rigid Conduit Elbow
extra long description
GALVANIZED STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 6/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 15 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; APPLICATION SECURE CONNECTION TO RIGID CONDUIT, BEND ENABLES DIRECTIONAL CHANGES IN CONDUIT
Additional Information
Bend Angle
45 Degree
Bend Radius
9.5 INCH
Applicable Standard
ANSI C80.1
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338333505
UPC
751338333505
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
15 PER CASE
Weight per each
4.24
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat