Add More Items
View All Quick Selects
Below you can add an image for '751338808683' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
OBS75858 88W NFC Linear Constant Current Led Driver, 240 2400 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$76.81
Each
75W PAR38 Flood 130V
Total Availability: In Stock
$5.17
This item is no longer available. Click to view alternate items.
Stinger DS Led - 120V/100V Ac/12V DC - 2 Holders
$251.08
B571310089
Request Quote
Bright White Ac Led Retrofit Downlight. The P8071 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 75W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8071 Is Equipped With Both Edison Base Adaptor and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings.
$58.59
B075MBT13RK 75VA Control XFRMR
$88.67
General Purpose Ac Rated Toggle Switches, Circuit Number: D, 0.469 In Bushing, Circuit Position: On-None-On, 0.563 In Lever, 15A At 125V, 10A At 250V, 0.75 HP At 125-250V, Solder Lugs, Two-Pole, Double-Throw
Total Availability:
$5.70
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
00019813750477|0019813|019813750477|01981375047|75047|BR40 13 830 Dim|BR40-13-830-D1M|BR4013830DIM|BR40-13-830-Dim|BR40 13W 75EQ 950LM E26 3K Dim 6PK|Rab BR40 13 830 Dim|Rab BR40-13-830-D1M|Rab BR4013830DIM|Rab BR40-13-830-Dim|Rab Lighting BR40 13 830 Dim|Rab Lighting BR40-13-830-D1M|Rab Lighting BR4013830DIM|Rab Lighting BR40-13-830-Dim|Rablighting BR40 13 830 Dim|Rablighting BR40-13-830-D1M|Rablighting BR4013830DIM|Rablighting BR40-13-830-Dim
$8.31
P&S 7555SS Turnlok Conn 3W 15A/125V
$3,756.94
Per 100
Receptacle Duplex 15A 125V 10A 250V Turnlok Registered
$53.52
00888614183643|0888614|888614183643|88861418364|18364|AF80N3 30 11 13|AF80N3301113|AF80N3-30-11-13|Nema, SZ3, 100-250VAC/DC, 1/1|Abb AF80N3 30 11 13|Abb AF80N3301113|Abb AF80N3-30-11-13|Abb Low Voltage Products AF80N3 30 11 13|Abb Low Voltage Products AF80N3301113|Abb Low Voltage Products AF80N3-30-11-13
$312.20
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$77.77
774086 SWTC, P BTN, SPST, O
$13.80
P&S TM813ICC Disc Sub Rcd33i
$2,999.99
.75X.75 Grey Slotted Ducting
$8.76
Grip Tie Roll, Black, 180 In Length, Polyamide 6 (PA6);Polyethylene (Pe) Material, Ul Recognized, 0.75 In;19.05 MM Width
$14.10
25W NFC Compact Constant Current Led Driver, 150 1250MA Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, J Style. NFC=Near Field Communication
$70.99
30W 120 347V Taptronic NFC Linear Constant Current Led Driver, 105 1050MA Programmable, Dim 0 10 W/ 1 100% Range, Aux
$55.99
Panel, Steel, Polyester Powder Paint, White, 6.75 In Overall Length, 6.88 In Overall Width, 4 LB
$18.42
20
Popularity
Default