Add More Items
View All Quick Selects
Below you can add an image for '751338818804' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
Grip Tie Roll, Black, 180 In Length, Polyamide 6 (PA6);Polyethylene (Pe) Material, Ul Recognized, 0.75 In;19.05 MM Width
$14.10
P&S TM818TRICC Disc., Sub Rcd38tri
$16.00
P&S TM818TRBKCC Disc Sub RCD38TRBK
75VA 0.63A Transformer
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$44.53
Straight Walled Boxes Ug SM Box PC
$723.96
B075MBT13RK 75VA Control XFRMR
$88.67
Bright White Ac Led Retrofit Downlight. The P8071 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 75W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8071 Is Equipped With Both Edison Base Adaptor and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings.
$58.59
Eaton Powerxl DG1 Enclosed Pump Panel, 480V, 75HP, VT, White, Nema 3R, CB, SPD
$8,438.27
11X18X18 T15 Electric Logo
$400.00
Led PAR38 Lamp, 40 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 150 W
$27.02
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
00888614183643|0888614|888614183643|88861418364|18364|AF80N3 30 11 13|AF80N3301113|AF80N3-30-11-13|Nema, SZ3, 100-250VAC/DC, 1/1|Abb AF80N3 30 11 13|Abb AF80N3301113|Abb AF80N3-30-11-13|Abb Low Voltage Products AF80N3 30 11 13|Abb Low Voltage Products AF80N3301113|Abb Low Voltage Products AF80N3-30-11-13
$312.20
Receptacle Duplex 15A 125V 10A 250V Turnlok Registered
$53.52
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, White, Female, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
$1,735.10
Led PAR38 Lamp, 40 ° Beam Angle, 81, 5000 K, 1700 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length, 150 W
$29.83
Led PAR38 Lamp, 25 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 120 W
Commercial PAR38 Led Lamp, 18W, E26 Base, 4000K, 120-277V Input, Narrow Flood
$41.32
13X24X18 Assembly Polymer Conc Box Solid Lid T15
$565.08
13X24X18 Assembly Polymer Conc Box Solid Lid T22
$598.58
20
Popularity
Default