Stepped Baffle Trim, B6 Base Type, Fluorescent Bulb Type, Baffle White Finish, 191 MM;7-1/2 In Height, Aluminum Housing Material, 165 MM;6-1/2 In Length, Made In Usa, 1 CT;48 PK Package Quantity, 7-1/2" Height Allows Use In 2" X 8" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, >75 W (R/PAR40/PAR38);60 W (A19);65 W (BR30);75 W (R/PAR30) Wattage