Add More Items
View All Quick Selects
Below you can add an image for '751338837867' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
B075MBT13RK 75VA Control XFRMR
$88.67
B075BTW37RX 75VA CNTRL XFRMR
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$127.11
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
General Purpose Ac Rated Toggle Switches, Circuit Number: D, 0.469 In Bushing, Circuit Position: On-None-On, 0.563 In Lever, 15A At 125V, 10A At 250V, 0.75 HP At 125-250V, Solder Lugs, Two-Pole, Double-Throw
Total Availability:
$5.70
Stinger DS Led - 120V/100V Ac/12V DC - 2 Holders
$251.08
Nimh Battery - Stingers Except Ultrastinger, Polystinger Led Haz-Lo, Stinger Switchblade, Stinger 2020
$27.42
OBS75858 88W NFC Linear Constant Current Led Driver, 240 2400 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
$76.81
P&S 7555SS Turnlok Conn 3W 15A/125V
$3,756.94
Per 100
Eaton Powerxl DG1 Enclosed Pump Panel, 480V, 75HP, VT, White, Nema 3R, CB, SPD
$8,438.27
B571310089
Request Quote
Our 75-Foot (22.9 M) High Flex Polyester Fish Tape Is The Perfect Wire Pulling Solution Where Flexibility Meets Strength. The Polyester Material Provides A Highly Flexible and Lightweight Tape Compared to Steel While The Triple Strand Design Delivers Increased Durability and Strength Compared to Fiberglass. The Low Friction Case and Optimized Feed Angle Create A Smooth Payout and Easy Retraction. The Bright Orange Strand Woven Into The Triple Strand Improves Visibility For Easier Locating Of The Tape.
$85.88
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
$77.77
B571300005
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$1,905.86
25W NFC Compact Constant Current Led Driver, 150 1250MA Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, J Style. NFC=Near Field Communication
$70.99
Grip Tie Roll, Black, 180 In Length, Polyamide 6 (PA6);Polyethylene (Pe) Material, Ul Recognized, 0.75 In;19.05 MM Width
$14.10
.75X.75 Grey Slotted Ducting
$8.76
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 75 Va
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$306.91
774086 SWTC, P BTN, SPST, O
$13.80
20
Popularity
Default