1556HDG - 2" RT Ang CLMP

Topaz - Southwire LLC

  • $11.02 (Each)
  • $11.02 (Each)

  • $1,101.55 (Per 100)

In-Stock: 0 available locally (Sherman, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1556HDG
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
1556HDG
Description
2" RT Ang CLMP
2IN RT Angle Conduit Support HDG
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/EAN/GTIN
75133886584
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.02 (Each)
Carton
$11.02 (Each)
Stock Availability
Sherman
0 (Find nearest stock)
DFW RDC
0
All Stores
389
Resources
Images
 
 
1556HDG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT)
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
2" RT ANG CLMP
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 25 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; 2 INCH (RIGID/EMT) CONDUIT SIZE
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 25 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; 2 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Additional Information
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Conduit Support
Additional Information
Conduit Size
2 INCH (RIGID/EMT)
Manufacturer Information
Brand
Topaz - Southwire LLC
Manufacturers Part Number
1556HDG
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Approval
UL 2239
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 389

Location search:

Greater DFW RDC Area

Location Stock Available

A-L

Location Stock Available
Lawton
4 View Store

M-Z

Location Stock Available
Pryor
60 View Store

* All prices subject to change.

Begin Live Chat