Add More Items
View All Quick Selects
Below you can add an image for '751338867130' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
B075MBT13RK 75VA Control XFRMR
Total Availability: In Stock
Check local availability
Book Price
$88.67
Each
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$216.66
Klein Tools ET130 Is An Easy-to-Use Precision Light Meter That Measures Illuminance Levels In Both Foot Candles (FC) and Lux. Backlit LCD Display Screen With Bar Graph Assists When Monitoring Light Levels and For Retrofit Projects. Includes Custom Carrying Pouch and 9V Battery.
Total Availability:
$103.30
This item is no longer available. Click to view alternate items.
Led PAR38, 14W, Dimmable, 82CRI, 1050 Lumen, 5000K, 15000 Life, E26 Medium Base
$14.12
N111113MRDC
$1.89
B571300005
Request Quote
B750MBT13RKF 750VA Contrl XFRM
$284.81
13" Basket 50/75L
$14.95
60IN Led Sign Tube, 6500K, Single Sided Output and Rotatable R17D End Caps, 13W, 120-277V Input
$63.98
B591300001
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
$14.09
Led A19 13.5W 75EQ 1100LM
$5.48
Eaton Comet 18MM Tubular Photoelectric Sensor, Photoelectric, 0.71 Diameter, Forward Viewing, Sensor Distance: 80 FT., Lens: Polycarbonate Cable, Jacket: PVC Body, 12 FT. ( 3.7M ) Cable, 20-264 Vac/15-30 VDC Input
$324.29
Dulux 13W Double Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
$9.25
PAR38, 13W, Nondimmable, 82CRI, 1050 Lumen, 3000K, 11000 Life
$8.09
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
$9.83
00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131
$17.52
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
$11.03
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
$2,539.53
75W PAR38 Flood 130V
$5.17
20
Popularity
Default