Add More Items
View All Quick Selects
Below you can add an image for '751338869455' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
B571300005
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
Request Quote
75W PAR38 Flood 130V
Total Availability: In Stock
$5.17
Each
This item is no longer available. Click to view alternate items.
General Purpose Ac Rated Toggle Switches, Circuit Number: D, 0.469 In Bushing, Circuit Position: On-None-On, 0.563 In Lever, 15A At 125V, 10A At 250V, 0.75 HP At 125-250V, Solder Lugs, Two-Pole, Double-Throw
Total Availability:
$5.70
B075MBT13RK 75VA Control XFRMR
$88.67
Stinger DS Led - 120V/100V Ac/12V DC - 2 Holders
$251.08
100W NFC Outdoor Constant Current Led Driver, 350 1250MA Programmable, Dim 0 10V W/ 10 100% Range, 12V Aux, IP66, NFC=Near Field Communication
$94.05
Stinger, Rechargeable Nimh Battery Battery Type, 800 LM Brightness (Lumens), Anodized Finish, 22.48 CM;8.85 In Length, Aluminum Material, IEC Type A Standards Met, 12 V DC;120 V Voltage Rating, 12.8 Oz;364 G Weight
$237.64
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
Available now at Roswell: In Stock
Roswell Availability: In Stock
$77.77
54327 Q45 Receiver W/QD
$186.00
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
OBS75858 88W NFC Linear Constant Current Led Driver, 240 2400 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
$76.81
00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131
$17.52
RJ45 CAT5 Mod Plug (M25)
$1.02
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D865 Designer 800; Medium 2 Pin Base; Initial Intensity 3000 Lumen; Color Rendering Index 80; Color Temperature 6500 K; Standard Package 30; Applicable Standard Ansi, IEC, Ies
$11.49
P&S 7555SS Turnlok Conn 3W 15A/125V
$3,756.94
Per 100
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$1,905.86
25W NFC Compact Constant Current Led Driver, 150 1250MA Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, J Style. NFC=Near Field Communication
$70.99
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 75 Va
$306.91
B571310089
38664 Q45 Banner Photo Eye
$142.00
20
Popularity
Default