Add More Items
View All Quick Selects
Below you can add an image for '752I' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
Ils Msi-75 Insulated Staple, 9/16";
$7.27
Per 100
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$77.77
P&S TPD2I Disc No Sub
$2.57
Eaton Wallplate Toggle Insert, Ivory
$5.59
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Ivory, 0.0800 LB
$150.83
Plastic Wallplate 2G 2 Toggle W/Out Line Iv
$166.22
Quartz Bullet Kit 2 X 75W 120V and Lamp Black
$44.00
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, Cu Magnet Wire, 75 Va
P&S 7555SS Turnlok Conn 3W 15A/125V
$3,756.94
Smooth Wall Plate 2-Gang 2-Toggle
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.0800 LB
$152.49
P&S KTPD2I Disc Sub Wp3402iv
$1.97
This Single Gang Wall Plate Includes Two Modular Four-Conductor RJ11 Telephone Jacks, Providing Reliable and Secure Connections. The Mar-Resistant Wall Plate Ensures Durability and Maintains A Clean Appearance. Designed to Fit Standard Size Single Gang Electrical Boxes, It Offers Easy Installation. This Wall Plate Meets FCC Part 68 Requirements, Ensuring Compliance With Industry Standards
$1,318.00
Grip Tie Roll, Black, 180 In Length, Polyamide 6 (PA6);Polyethylene (Pe) Material, Ul Recognized, 0.75 In;19.05 MM Width
$14.10
4 In. Square Flat Covers, Flat, Blank
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$103.63
Pushbutton Screw Cover Type 4X, 2PBX30.5MM, SS304
$442.96
Trademaster Wallplate 2G 2 Toggle Iv
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Ivory, 0.07514 LB
$158.19
75KVA 3PH 480V Delta Transformer
$3,770.00
20
Popularity
Default