Add More Items
View All Quick Selects
Below you can add an image for '75704' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
00074983631346|0074983|074983631346|07498363134|63134|T702ECWH|Fitting, Endcap, TWIN70, WH, Ea|Pandewit T702ECWH|Panduit Corp T702ECWH|Panduit T702ECWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Wireway Fitting and Accessories|39131700|Electrical Wire Management Devices and Accessories and Supplies|7573086
$11.31
Browse locations near you.
00074983631186|0074983|074983631186|07498363118|63118|T702EEWH|Fitting, Entrance End, TWIN70, WH, Ea|Pandewit T702EEWH|Panduit Corp T702EEWH|Panduit T702EEWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Wireway Fitting and Accessories|39131700|Electrical Wire Management Devices and Accessories and Supplies|7572961
$51.57
00074983630981|0074983|074983630981|07498363098|63098|T702TWH|Fitting, Tee, TWIN70, WH, Ea|Pandewit T702TWH|Panduit Corp T702TWH|Panduit T702TWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Electrical Wire Management Devices and Accessories and Supplies|39131700|Electrical Wire Management Devices and Accessories and Supplies|7572801
$49.70
00074983630745|0074983|074983630745|07498363074|63074|T7021CWH|T702ICWH|Fitting, Inside Corner, TWIN70, WH, Ea|Pandewit T7021CWH|Pandewit T702ICWH|Panduit Corp T7021CWH|Panduit Corp T702ICWH|Panduit T7021CWH|Panduit T702ICWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Electrical Wire Management Devices and Accessories and Supplies|39131700|Electrical Wire Management Devices and Accessories and Supplies|7572615
$25.30
The T-70 Raceway Base Provides Solutions For Routing Low Voltage, Fiber Optic, and/or Power Cabling Along Perimeter Walls. The T-70 Raceway Is Supplied With Pre-Punched Mounting Holes and Is Tamper Resistant. It Is 10 FT and White.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$7.82
Per Foot
Twin-70 Raceway Base, 10 Foot Length. Supplied With Pre-Punched Mounting Holes. 2' Of Cover Needed For Every 1' Of Twin-70 Base.
$15.08
P&S 7555SS Turnlok Conn 3W 15A/125V
$3,756.94
Per 100
Klein Tools MM700 Multimeter Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, Diodes and Continuity. Klein Tools’ Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and
$113.85
Eaton Crouse-Hinds Series Champ Hid Luminaires Reflector, Krydon Fiberglass-Reinforced Polyester, 30° Angle, Used With VMV Series Luminaires, 50-175W
$290.82
Grip Tie Roll, Black, 180 In Length, Polyamide 6 (PA6);Polyethylene (Pe) Material, Ul Recognized, 0.75 In;19.05 MM Width
$14.10
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
.75X.75 Grey Slotted Ducting
$8.76
Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.
$280.06
FLNR070ID Is A Class RK5 Fuse With An Ampere Rating Of 70 and Knife-Blade-Style Construction.
$64.74
P&S H703PW Disc Sub RH703PW
$30.33
Eaton Strain Relief I-Grip, 0.70-0.85" Cord Diameter, 8.50" Mesh Length, Galvanized Steel
$42.96
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$77.77
Conduit Pipe 25020704 Phoenix Conduit Nipple, Steel, Galvanized, 2 In Length, Trade Size: 3/4 In, 1.015 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$476.94
Conduit Pipe 25020701 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 1-3/8 In Length, Trade Size: 3/4 In, 1.015 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$403.74
20
Popularity
Default