Add More Items
View All Quick Selects
Below you can add an image for '76010PW' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Dimmer, 120/277 V, 1200 to 1600 W, Led Lamp, Motion Sensor, 1.25 In Length, 1.25 In Width, White, -4 °F Operating Temperature, +158 °F Operating Temperature
Total Availability: In Stock
Check local availability
Book Price
$62.09
Each
Dimmer, 60 HZ, 1.80 In Length, 1.25 In Width, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.28 LB/Ea
$47.46
This item is no longer available. Click to view alternate items.
8 X10 Solid BP W011
$22.02
Eaton 0-10V Dimmer, No Neutral Required, #14 – 12 Awg, Flush, 120/277 Vac, Back and Side, Wire Leads, Maintained, White, 60HZ, Led, Fluorescent, Single-Pole, Three-Way, Single-Phase, Polycarbonate, 1200/1660W 736926
Peco Fasteners 1/4 X 3-1/4 Wedge Anchor 316 Stainless Steel (Includes A Hex Nut & Flat Washer)
$3.10
P&S H703PW Disc Sub RH703PW
$30.33
Skylark Dimmer With On/Off Switch, Fluorescent or Led Dimming With 3-Wire Ballasts and Drivers, Single-Pole, Preset, 120V/8A In White
$147.46
M710 Label Printer
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,043.47
2X10 Aluminum Nipple
$6,940.28
Per 100
3X10 Galvanized Nipple
$5,543.13
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-Pole, 120V/1000W In White
$108.00
M210 Portable Label Printer
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$115.93
Aluminum Back Panels For F, J, RJ, Classic, Polystar, Polyslim and Diamondshield Series
$34.95
1X10 Aluminum Nipple
$3,600.63
Bosch B810 Radion
Request Quote
Enclosure Mounting Plate, Aluminum, 10.50 In Overall Length, 8.88 In Overall Width
$38.53
Peco Fasteners 1/4 X 2-1/4 Wedge Anchor 316 Stainless Steel (Includes A Hex Nut & Flat Washer)
$2.98
12X10 Alum Back Panel
4X10 Galvanized Nipple
$7,775.60
2X10 Galvanized Nipple
$2,324.15
20
Popularity
Default