6636GRTNK - 6X6X36 Nema 3R Gutter

Unity

  • $100.32 (Each)
  • $100.32 (Each)

  • $200.64 (Per 2)

In-Stock: 0 available locally (Little Rock, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6636GRTNK
Manufacturer
Unity
Manufacturer's Part Number
6636GRTNK
Description
6X6X36 Nema 3R Gutter
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 In Overall Length, 6 In Overall Height, 6 In Overall Width, Powder Coated, 16 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
761515141977 / 00761515141977
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.32 (Each)
Standard Packaging
$200.64 (Per 2)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
91
Resources
Images
 
 
6636GRTNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Slip On
Material
Low Carbon Steel
Material, Color, and Finish
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Overall Length
36 in
Length
36
Depth
6
Width
6
Descriptions
Description
6X6X36 NEMA 3R GUTTER
Long Description
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 in Overall Length, 6 in Overall Height, 6 in Overall Width, Powder Coated, 16 lb
Short Description
NEMA 3R Slip-On Cover Trough, 36 x 6 x 6 in
Product Type
Slip-On Cover Trough
extra long description
UNT 6636GRTNK 36.00 X 6.00 X 6.00IN
Special Features
For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket
Additional Information
ip rating
IP32
Overall Height
6 in
Overall Width
6 in
for use with
NEMA 3R Enclosure
Standards Met
UL 870 Listed;cULus Listed;RoHS Compliant
Made in USA
yes
Knockouts
NO
Manufacturer Information
Brand
Unity
Manufacturers Part Number
6636GRTNK
GTIN
00761515141977
UPC
761515141977
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
GRT Gutter Slip-On Cover Wiring Trough
Packaging
Weight
16 lb
Weight per each
16
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 3R, IP32
standard
UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat