Add More Items
View All Quick Selects
Below you can add an image for '761515221426' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
Total Availability: In Stock
Check local availability
Book Price
$1,227.19
Each
3M™ Cold Shrink QT-Iii Silicone Rubber Termination Kit 7620-T and 7690-T Series Contains One-Piece, Non-Skirted, Silicone Rubber Terminations, Meets Ieee Standard 48 Class 1 For Indoor and Weather-Protected Applications. The Kits Are Designed For Terminating Solid Dielectric Shielded Power Cable Rated 5–35 KV, With Tape Shield, Wire Shield and Unishield® Constructions.
$839.45
3M™ Cold Shrink QT Iii 7600 T 3 RJS Series Termination Kit Includes A Non Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Sealing Compounds Allows The Termination to Withstand Voltages Of 5 to 35KV.
$2,192.52
3M™ Cold Shrink QT Iii 7600 T 3G Series Termination Kit Includes A Non Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Silicone Rubber Sealing Compounds Allow The Termination to Withstand Voltages Of 5 to 35KV.
$1,830.23
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,736.71
$657.67
$919.09
$873.67
$870.23
$878.04
Cantex 5315260 Is A 3 In. Poly Plug With Pulling Eye Designed For The Temporary Sealing Of Conduit to Protect The Duct From The Effects Of Weather, Job Site Debris, and Animal Damage
$284.01
Per 100
Cantex 5315262 Is A 4 In. Poly Plug With Pulling Eye Designed For The Temporary Sealing Of Conduit to Protect The Duct From The Effects Of Weather, Job Site Debris, and Animal Damage
$339.84
$1,550.83
$666.87
Peco Fasteners 3/8 X 3-3/4 Wedge Anchor 316 Stainless Steel (Includes A Hex Nut & Flat Washer)
$6.33
$710.27
$1,618.66
2/0 Flex G, H, I, K, M, Dlo, 2/0 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
$16.69
$2,004.70
Nickel Plated Brass Type A 1" Straight Fitting
$49.67
20
Popularity
Default